Beli dwell tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Diesel & Gasoline Timing Light with Tach/Dwell/Volt Testeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JONNESWAY Voltage Tester Digital Advance Timing Light with Tach/Dwell (Alat Uji Kelistrikan Otomotif)Deskripsi:- Professional quality tool works with conventional and distributor less (DIS) ignition systems. - Heavy chrome plated die cast metal housing with protective rubber nose. - Large LED makes readings easy. - Works on all 12 volt gasoline engines. - Detachable heavy duty inductive pick-up clamps and leads for easy operation and replacement. - Bright xenon flash tube provides concentrated light for easy visibility of timing mark. - Functions : Advance : 0-60 Degrees BTDC. Tach : 200-10000 RPM. Dwell : 0-99.9%. Volt : 0-16V.
- Dasqua Digital Rockwell Hardness TesterDeskripsi:Half automatic hardness tester except loading initial force and change force knob. Operation is very convenient and fastColor touch screen, displays loading force, indenter type, dwell time, and conversion scaleMotorized control loading, dwell and unloading, eliminates error by manual operationBuilt-in micro processor auto compute max, min, mean and deviation value, resolution is 0.1HR, largely improve accuracyAuto hardness conversion to others scales, no need to check table and improve working efficiencySupport Multiple languages, English, Turkish, German, etc. Convenient for local customers operationSave 2000 single testing results and 1000 group results for reviewing and analysisOptional blue tooth mini printer is availableatribut:
- Instrument Throat (mm): 165
- Maximum Test Height of Brinell and Vickers (mm): 175
- Power Supply (V/Hz): AC220/50; AC110/60
- Dimension (LxWxH) (mm): 546x182x755mm
- Rockwell Scale: HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK, HRL, HRM, HRP, HRR, HRS, HRV
- Preliminary Test Force (N): 98.07; Permitted Error: ±2.0%
- Conversion Standards: ASTM, DIN
- Correction Range: -3.0HR to +3.0HR, Step 0.1HR
- Data Memory: 2000 Single Measuring Result, Curve Analysis, Results Reviewing And Analysis
- Data Output: Optional Blue Tooth Mini Printer
- Duration Time (s): Adjustable 1-60
- Hardness Conversion: HRC, HV, HBS, HBW, HK, HRA, HRD, HR15N, HRB, HR30N, HR45N, HS, HRF, HR15T, HR30T, HR45T,
- Hardness Indication (inch): 5.2 Touch Screen, Resolution:640x480
- Language Option: Chinese, English, German, Portuguese, Turkish, Czech, Korean
- Loading Control: Auto Loading/Dwell/Unloading
- Resolution: 0.1HR
- Total Force (N): 588.4, 980.7, 1471 Permitted Error: ±1.0%
- Phase II Digital Motorized Brinell Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Innovative closed-loop technology. The Brinell hardness tester incorporates the latest load cell technology. The test load is applied via a closed-loop control unit with a load cell, a DC motor and an electronic measurement and control unit. The result is highly accurate Brinell hardness measurements at all test loads up to 0.5%. The common load overshoot or undershoot as known from traditional dead weight, or open-loop, systems is eliminated. The absence of mechanical weights not only eliminates friction problems but also makes the equipment less sensitive to misalignments caused by vibrations.- The whole weight of the Brinell Hardness tester is 50% less than the traditional dead weights type tester.- Test load selection by keyboard and LCD screen.- Fully automatic test cycles. The Brinell hardness Tester features a fully automatic test cycle, load application, holding, unloading, is performed fully automatically. This greatly improves reproducibility of test results since operator influence is eliminated.- Selectable dwell times by screen. The indenter, load, and other test information are shown clearly on the large LCD screen.- The directions for 0.102F/D2 ratios selecting according to the materials and hardness range can be showing on the screen.- Equipped with a 20X optical microscope to measure the diameter of Brinell indention.- Brinell Hardness Calculator (BHC) make the Brinell hardness value calculation easier and convenient.atribut:
- Brinell Loads (KgF): 3000kgf (29400N), 1500Kgf (14700N), 1000Kgf (9800N), 750Kgf(7355N),500Kgf (4900N), 250Kgf (2452N), 187.5Kgf (1839N), 125Kgf (1226N),100Kgf (980N), 62.5Kgf(612.9N)
- Dimensions (mm): 530×260×750
- Load Dwell Duration (s): 2-99, can be set and stored
- Magnification of the Brinell Microscope: 20X
- Maximum Measurable Height (mm): 230
- Maximum Measuring Depth (mm): 140
- Measuring Range: 8-650HBW
- Power Supply (V): 220/110, 50/60Hz, 4A Prior to ship, please advise power setting needed.
- Resolution Capability of the Brinell Microscope (mm): 0.005
- Standard Blocks: 125-350HBW10/3000, 125-350HBW10/1000
- Tungsten Carbide Ball Indenter (mm): 10, 5, 2.5
- Insize Automatic Rockwell Hardness TesterDeskripsi:According to ISO 6508atribut:
- Hardness scale: HRA, HRB, HRC, HRD, HRF, HRG
- KENTA Manual Rockwell Hardness Testeratribut:
- Dimensions (mm): 520x160x700
- Hardness scale: HRA, HRB, HRC, HRD, HRF, HRG
- Preliminary Test Force (N): 98
- Total Test Force (N): 588, 980, 1471
- Lifting Table: Manually
- Load Control: Dwell automatic loading unloading
- Display Resolution: 0.5HR
- Holding Time (s): 1 to 99
- Maximum Sample Height (mm): 170
- Pressure Head Center (mm): 165
- Insize Digital Vickers Hardness Testeratribut:
- Load Control: automatic (load/dwell/unload)
- Max. Testing Width (mm): 135
- Maximum Workpiece Height (mm): 175
- Total Magnification: 100x (for measurement or observation), 200x (for measurement)
- Insize Automatic Vickers Hardness Testeratribut:
- Load Control: automatic (load/dwell/unload)
- Max. Testing Width (mm): 130
- Maximum Workpiece Height (mm): 160
- Total Magnification: 100x (for measurement or observation), 200x (for measurement)
- Insize Digital Micro-Vickers Hardness Testeratribut:
- Hardness scale: HV0.01~HV1
- Load Control: automatic (load/dwell/unload)
- Max. Testing Width (mm): 95
- Maximum Workpiece Height (mm): 90
- Total Magnification: 100x (for measurement or observation), 400x (for measurement)
- Insize Automatic Micro-Vickers Hardness Testeratribut:
- Hardness scale: HV0.01~HV1
- Load Control: automatic (load/dwell/unload)
- Max. Testing Width (mm): 110
- Maximum Workpiece Height (mm): 80
- Total Magnification: 100x (for measurement or observation), 400x (for measurement)
- KENTA Electric Digital Rockwell Hardness TesterDeskripsi:Set tolerance, automatically determine and alarm (sound)For multiple measurements (optional 2 to 9 times), automatically displays the averageAnd poor value (difference between the maximum and minimum values)Automatically converted to HV or HBStorage 1000 measurement results, browse and outputAutomatically print the results (Wireless Printing) (Such as plastic), less hardness valueStable, accurate hardness value automatically through the lock functionWith calibration function and automatic correction of the measurement resultsWhen measuring lower hardness materialDisplay automatic shutdownTechnical Parametersatribut:
- Dimensions (mm): 510x155x710
- Hardness scale: HRA, HRB, HRC, HRD HRF, HRG (using standard indenter) HRE, HRH, HRK(using the optional indenter)
- Preliminary Test Force (N): 98
- Total Test Force (N): 588, 980, 1471
- Lifting Table: Manually
- Load Control: Manual and automatic (loading / dwell / unloading)
- Display Power: Built-in rechargeable battery
- Display Resolution: 0.1HR
- Holding Time (s): 1 to 99
- Maximum Sample Height (mm): 170
- Output: Wireless signal and USB
- Pressure Head Center (mm): 165
- RAM: 1000 group
- Mitech Rockwell Hardness Tester (Alat Uji Kekerasan)Deskripsi:Mitech Surface Rockwell Hardness Tester, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. According to statistics, Rockwell hardness testing is the most widely used hardness testing method in metal processing industry, which utilization ratio is more than 70%. With stable performance, easy operation, dial reading intuitive and convenient, it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the sophisticated detection equipment to test the surface hardness of metal and other materials.
- Insize Automatic Digital Rockwell and Superficial Rockwell Hardness Testeratribut:
- Hardness scale: HRA, HRB, HRC, HRD, HRF, HRG, HR15N, HR30N, HR45N, HR15T, HR30T, HR45T
- UNI-T Automotive Multimeters (Alat Ukur Tegangan)Deskripsi:UT105+ and UT107+ Automotive Multimeters have updated measurement functions, accuracy, and meter shell to test conventional and hybrid vehicles. This series contains all the reliable functions of the traditional multimeter and offers RPM, dwell angle, pulse width, and battery test as well. 1000V AC/DC voltage and 10A AC/DC current (20A for 10s max) measurement range is suitable for most of the vehicle and electrical facilities maintenance. Up to 1000V VFC mode enables users to take accurate measurements on variable-frequency motor drives, water pumps, HVAC systems. UT105+ and UT107+ are both True RMS automotive multimeters that meet CAT II 1000V/CAT III 600V safety rating. UT105+ is designed for basic vehicle troubleshooting with 4000 counts display. UT107+ supports some extra functions, such as battery test, pulse width, capacitance with 6000 counts display.atribut:
- AC Current (A): 4mA/40mA/400mA/10A (20A for 10s max), ±(1.0%+8)
- AC Voltage (V): 4/40/400/1000, ±(0.8%+3)
- Auto Power OFF: Approximately 15 minutes
- Backlight: Yes
- Continuity/Diode/Transistor: Yes
- DC Current (A): 4mA/40mA/400mA/10A (20A for 10s max), ±(0.8%+8)
- DC Voltage: 400mV/4V/40V/400V/1000V, ±(0.5%+3)
- Data Hold: Yes
- Display Count: 4000
- Duty cycle: Yes
- Dwell Angle (°): 1CYL(0 to 356.4°)/2CYL(0 to 178.2°)/3CYL(0 to 118.8°)/4CYL(0 to 89.1°)/5CYL(0 to 71.3°)/6CYL(0 to 59.4°)/8CYL(0 to 44.5°), ±(3.0%+5)
- Frequency (Hz): 10~10M, ±(0.1%+5)
- High Voltage Alarm: Yes
- High Voltage Overload Alarm: Yes
- Large Current Alarm: Yes
- Low Battery Indication: < Approximately 2.4V
- Manual Range: Yes
- Max/Min/Relative mode: Yes
- Power: AAA 1.5V X2
- Product Color: Red+Gray
- Resistance (ohm): 400/4K/40K/400K/4M/40M, ±(0.8%+3)
- Rotation Speed (rpm): 2STR, ±(3.0%+5), 4STR, ±(3.0%+3)
- Safety Rating: CAT II 1000V/CAT III 600V
- Size (mm): 183x88x56
- Temperature (°C): -40~1000, ±(1.0%+3)
- Temperature (°F): -40~1832, ±(1.5%+5)
- VFC: Yes
- VFC (V): 1000, ±(2.0%+10)
- UNI-T UT100 Series Automobile Multimeters (Alat Ukur Tegangan)Deskripsi:UT100 series is specially designed for automobiles diagnostic. It combines RPM, DWELL, and other multimeter functions. The series is useful for automobile maintenance personnel to diagnose traditional vehicles and hybrid electric vehicles. Its applications include working on fuse, switch, solenoid, relay, charging system, fuel system, engine sensing etc. Models in UT100 Series: UT105, UT107atribut:
- AC Voltage (V): 2/20/200/750, ±(0.8%+5)
- DC Current (A): 200mA/10A, ±(0.8%+5)
- DC Voltage: 200mV/2V/20V/200V/1000V, ±(0.5%+5)
- Display (mm): 60x54
- Display Count: 2000
- Dwell/Tach: 4CYL/6CYL/8CYL, ±(3%+5)
- Input Impedance (MΩ): Around 10
- Manual Range: Yes
- Power: 9V Battery (6F22)
- Product Color: Red and grey
- Resistance (ohm): 200/2k/20k/200k/2M/20M, ±(0.8%+5)
- Size (mm): 179x88x39;
- OTC Digital Scan & Diagnostic ToolDeskripsi:These onboard diagnostic (OBD) scan tools read a vehicle's error messages that are recorded in the vehicle's system memory. They check air brake systems and engine codes to identify problems in need of repair.atribut:
- Connectivity: No Connectivity
Daftar Harga dwell tester Terbaru November 2026
| Trisco Tach Volt Dwell Tester Instrument | Rp1.199.900 |
| JTC Diesel & Gasoline Timing Light with Tach/Dwell/Volt Tester | Rp9.299.900 |
| JONNESWAY Voltage Tester Digital Advance Timing Light with Tach/Dwell (Alat Uji Kelistrikan Otomotif) | Rp3.699.900 |
| JOHSAI Dwell P/S Tacho Tester (Alat Tes Aki) | Rp12.999.900 |
| Dasqua Digital Rockwell Hardness Tester | Rp139.999.900 |
| Phase II Digital Motorized Brinell Hardness Tester (Alat Uji Kekerasan) | Rp449.999.900 |
| Insize Automatic Rockwell Hardness Tester | Rp40.999.900 |
| KENTA Manual Rockwell Hardness Tester | Rp149.999.900 |
| Insize Digital Vickers Hardness Tester | Rp109.999.900 |
| Insize Automatic Vickers Hardness Tester | Rp749.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/plP104081921-1.jpg)
/hnP105471635-1.jpg)

/eyP111557538-1.jpg)






/0aP105916010-1.jpg)

/qdP106658949-1.jpg)

/9bP112430335-1.jpg)
/aaP112431370-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)