UNI-T UT100 Series Automobile Multimeters (Alat Ukur Tegangan)

Sebelum PPN:
Rp9.199.900
Spesifikasi
AC Voltage (V)2/20/200/750, ±(0.8%+5)
DC Current (A)200mA/10A, ±(0.8%+5)
DC Voltage200mV/2V/20V/200V/1000V, ±(0.5%+5)
Display (mm)60x54
Display Count2000
Dwell/Tach4CYL/6CYL/8CYL, ±(3%+5)
Input Impedance (MΩ)Around 10
Manual RangeYes
Power9V Battery (6F22)
Product ColorRed and grey
Resistance (ohm)200/2k/20k/200k/2M/20M, ±(0.8%+5)
Size (mm)179x88x39;

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT100 series is specially designed for automobiles diagnostic. It combines RPM, DWELL, and other multimeter functions. The series is useful for automobile maintenance personnel to diagnose traditional vehicles and hybrid electric vehicles. Its applications include working on fuse, switch, solenoid, relay, charging system, fuel system, engine sensing etc.
 
Models in UT100 Series: UT105, UT107
Feature
Features of UT100 Series Automobile Multimeters
- Diode/Data hold
- Continuity buzzer
- Low battery indication
- Input protection
Use
AC voltage measurement, DC voltage measurement, Diode measurement, Resistance measurement

Ulasan Produk

Tidak ada ulasan