Phase II Digital Motorized Brinell Hardness Tester (Alat Uji Kekerasan)

Sebelum PPN:
Rp449.999.900
Spesifikasi
Brinell Loads (KgF)3000kgf (29400N), 1500Kgf (14700N), 1000Kgf (9800N), 750Kgf(7355N),500Kgf (4900N), 250Kgf (2452N), 187.5Kgf (1839N), 125Kgf (1226N),100Kgf (980N), 62.5Kgf(612.9N)
Dimensions (mm)530×260×750
Load Dwell Duration (s)2-99, can be set and stored
Magnification of the Brinell Microscope20X
Maximum Measurable Height (mm)230
Maximum Measuring Depth (mm)140
Measuring Range8-650HBW
Power Supply (V)220/110, 50/60Hz, 4A Prior to ship, please advise power setting needed.
Resolution Capability of the Brinell Microscope (mm)0.005
Standard Blocks125-350HBW10/3000, 125-350HBW10/1000
Tungsten Carbide Ball Indenter (mm)10, 5, 2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Innovative closed-loop technology. The Brinell hardness tester incorporates the latest load cell technology. The test load is applied via a closed-loop control unit with a load cell, a DC motor and an electronic measurement and control unit. The result is highly accurate Brinell hardness measurements at all test loads up to 0.5%. The common load overshoot or undershoot as known from traditional dead weight, or open-loop, systems is eliminated. The absence of mechanical weights not only eliminates friction problems but also makes the equipment less sensitive to misalignments caused by vibrations.
- The whole weight of the Brinell Hardness tester is 50% less than the traditional dead weights type tester.
- Test load selection by keyboard and LCD screen.
- Fully automatic test cycles. The Brinell hardness Tester features a fully automatic test cycle, load application, holding, unloading, is performed fully automatically. This greatly improves reproducibility of test results since operator influence is eliminated.
- Selectable dwell times by screen. The indenter, load, and other test information are shown clearly on the large LCD screen.
- The directions for 0.102F/D2 ratios selecting according to the materials and hardness range can be showing on the screen.
- Equipped with a 20X optical microscope to measure the diameter of Brinell indention.
- Brinell Hardness Calculator (BHC) make the Brinell hardness value calculation easier and convenient.
Feature
- Will convert to Rockwell scales, Brinell and Vickers hardness scales
- Load Cell driven system provides precise control of test force application
- Direct digital reading
- Engineered to obtain highly sensitive and accurate readings
- Perfect for laboratories, workshops, tool rooms, inspection labs, etc.

Ulasan Produk

Tidak ada ulasan