Dasqua Digital Rockwell Hardness Tester
#Grup produk P109995212
Spesifikasi
| Instrument Throat (mm) | 165 |
|---|---|
| Maximum Test Height of Brinell and Vickers (mm) | 175 |
| Power Supply (V/Hz) | AC220/50; AC110/60 |
| Dimension (LxWxH) (mm) | 546x182x755mm |
| Rockwell Scale | HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK, HRL, HRM, HRP, HRR, HRS, HRV |
| Preliminary Test Force (N) | 98.07; Permitted Error: ±2.0% |
| Conversion Standards | ASTM, DIN |
| Correction Range | -3.0HR to +3.0HR, Step 0.1HR |
| Data Memory | 2000 Single Measuring Result, Curve Analysis, Results Reviewing And Analysis |
| Data Output | Optional Blue Tooth Mini Printer |
| Duration Time (s) | Adjustable 1-60 |
| Hardness Conversion | HRC, HV, HBS, HBW, HK, HRA, HRD, HR15N, HRB, HR30N, HR45N, HS, HRF, HR15T, HR30T, HR45T, |
| Hardness Indication (inch) | 5.2 Touch Screen, Resolution:640x480 |
| Language Option | Chinese, English, German, Portuguese, Turkish, Czech, Korean |
| Loading Control | Auto Loading/Dwell/Unloading |
| Resolution | 0.1HR |
| Total Force (N) | 588.4, 980.7, 1471 Permitted Error: ±1.0% |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Half automatic hardness tester except loading initial force and change force knob.
Operation is very convenient and fast
Color touch screen, displays loading force, indenter type, dwell time, and conversion scale
Motorized control loading, dwell and unloading, eliminates error by manual operation
Built-in micro processor auto compute max, min, mean and deviation value, resolution is
0.1HR, largely improve accuracy
Auto hardness conversion to others scales, no need to check table and improve
working efficiency
Support Multiple languages, English, Turkish, German, etc. Convenient for local
customers operation
Save 2000 single testing results and 1000 group results for reviewing and analysis
Optional blue tooth mini printer is available
Operation is very convenient and fast
Color touch screen, displays loading force, indenter type, dwell time, and conversion scale
Motorized control loading, dwell and unloading, eliminates error by manual operation
Built-in micro processor auto compute max, min, mean and deviation value, resolution is
0.1HR, largely improve accuracy
Auto hardness conversion to others scales, no need to check table and improve
working efficiency
Support Multiple languages, English, Turkish, German, etc. Convenient for local
customers operation
Save 2000 single testing results and 1000 group results for reviewing and analysis
Optional blue tooth mini printer is available
Peringatan
" - Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
