Insize Automatic Vickers Hardness Tester

Sebelum PPN:
Rp749.999.900
Spesifikasi
Load Controlautomatic (load/dwell/unload)
Max. Testing Width (mm)130
Maximum Workpiece Height (mm)160
Total Magnification100x (for measurement or observation), 200x (for measurement)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Automatic switch between the indenter and objective lens
- Z-axis automatic focus, X, Y axis automatic movement, can be for multi-point continuous measurement
- Automatic moving table by built-in step motor, high positioning accuracy, good repeatability, fast moving speed, high efficiency
- Automatic moving table bidirectional movement, equipped with safety devices to avoid misoperation

Ulasan Produk

Tidak ada ulasan