KENTA Electric Digital Rockwell Hardness Tester

Sebelum PPN:
Rp279.999.900
Spesifikasi
Dimensions (mm)510x155x710
Hardness scaleHRA, HRB, HRC, HRD HRF, HRG (using standard indenter) HRE, HRH, HRK(using the optional indenter)
Preliminary Test Force (N)98
Total Test Force (N)588, 980, 1471
Lifting TableManually
Load ControlManual and automatic (loading / dwell / unloading)
Display PowerBuilt-in rechargeable battery
Display Resolution0.1HR
Holding Time (s)1 to 99
Maximum Sample Height (mm)170
OutputWireless signal and USB
Pressure Head Center (mm)165
RAM1000 group

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set tolerance, automatically determine and alarm (sound)
For multiple measurements (optional 2 to 9 times), automatically displays the average
And poor value (difference between the maximum and minimum values)
Automatically converted to HV or HB
Storage 1000 measurement results, browse and output
Automatically print the results (Wireless Printing) (Such as plastic), less hardness value
Stable, accurate hardness value automatically through the lock function
With calibration function and automatic correction of the measurement results
When measuring lower hardness material
Display automatic shutdown
Technical Parameters

Ulasan Produk

Tidak ada ulasan