Beli dust collector portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JET Filter & Collector Bag for Wood Dust Collector (Kantong Filter Pengumpul Debu)Deskripsi:JET collector bags hold sawdust that's been picked up by a dust collector.atribut:
- UNSPSC: 40161508
- Compatible with Grainger Part Number: 29YR9629YR9736VE2836VE30
- Compatible with Manufacturer Model Number: 708657K710701K710703K
- Filter Type: Collector Bag
- Overall Diameter (inch): 20
- Overall Height (inch): 32
- CKE Dust Collector (Pengumpul Debu)Deskripsi:Dust collector/ penghisap debu sering digunakan pada pabrik maupun gudang kayu untuk membersihkan serpihan-serpihan kayu. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasionalatribut:
- Voltage (V): 220
- GTek Portable Dust Collector Two Bagsatribut:
- Speed (rpm): 2800
- Voltage (V): 380
- DUPUY High Airflow Dust Collector (Pengumpul Debu Industri)atribut:
- Voltage (volt): 400
- CKE Portable Dust Collector (Pengumpul Debu)Deskripsi:Dust collector/ penghisap debu sering digunakan pada pabrik maupun gudang kayu untuk membersihkan serpihan-serpihan kayu.atribut:
- Air Volume (CMH): 850
- Bag Capacity (L): 56
- Flexible Hose Diameter (mm): 100
- Hose Length (m): ±2
- Inlet Size (mm): 100
- Number of Wheel: 4pcs
- Packing Dimensions (WxLxH) (cm): 41x58x42
- Power (HP): 1
- Power (W): 750
- Speed (rpm): 2850
- Voltage (V): 220
- Wheel Size (inch): 2
- YODOGAWA Cartridge Filter Type Dust CollectorDeskripsi:- Flexible hose 1.5m- Hose band x 2 pieces(only DET100A, 200A)atribut:
- Output (kW): 0.2
- Dust Collection Capacity (L): 1.2
- Noise Level (50/60Hz) (dB(A)): 62/65
- Air Volume at 50/60Hz (m³/minute): 3.3/4.0
- Inlet Dia. (mm): 70
- Main Body DimensionW x D x H (mm): 350x326x382
- Specifications: 50/60Hz dual purpose
- Makita portable dust collectorDeskripsi:Shoulder type, ideal for continuous work that requires a lot of movement on site! Compact design that is easy to load into a car! Paper packs can be reused! Light, thin diameter hose for connecting power tools. Efficient dust collection work can be done in conjunction with power tools!atribut:
- Cable Length (m): 5
- Carbon Brush Nominal Number: 322
- Current (A): 5.5
- Degree of Vacuum (kPa): (Strong) up to 5.6, (weak) up to 2.6
- Dust Capacity (L): 4.4 (paper pack)
- Height (mm): 228
- Included Accessories: Hose (1.5m), front cuffs 22, 38, mesh cover, paper pack (5 sheets), holder (3 pieces), shoulder belt
- Length (mm): 268
- Mass (kg): 2.4
- Maximum Airflow (m3/min): 3.2
- Operation Sound (dB): (Strong) 78, (Weak) 73
- Power Consumption (W): (Strong) 520, (Weak) 240
- Power Input (V): Single phase 100
- Suction Work Rate (W): (Strong) 44, (Weak) 14
- Type: For dust only
- Width (mm): 180
- Husqvarna Dust CollectorDeskripsi:For demanding industrial applications where high suction and air flow are required for efficient dust management. Also for job sites with strict working environment regulations. Offers a patented cyclone technology that enables more than 95% separation of dust.atribut:
- Collection Type: Bag
- Compatible Product Type: PG 530, PG 680, PG 820
- Number of HEPA Filters Included: 1
- Water Lift (inch): 84
- Current (A): 15.4
- Kit Contents: (1) 3inch x 33 ft Hose Assembly, (1) Floor Toolinchcluding 2inch x 30 ft Hose
- Air Flow (CFM): 406
- Features: 95% Separation of Dust, Low Noise
- Filter Efficiency (%): 99.99 at 0.3 microns
- Filtration Type: HEPA
- Horsepower (HP): 10
- Hose Diameter (inch): 3
- Hose Length (ft): 30, 33
- Item: Dust Collector
- Outside Height (inch): 49
- Overall Length (inch): 64
- Overall Width (inch): 30
- Phase: Three-Phase
- Power Source: Corded
- Voltage (V): 480 AC
- GTek Portable Dust Collector Single Bagatribut:
- Power (HP): 3
- Speed (rpm): 2800
- Voltage (V): 380
- Volume (cmh): 2000
- AS ONE Dust Collector For Dust Collector (Sweeper Hatch)atribut:
- AS ONE Part Number: 1-6256-01
- Dimensions (mm): 220×290×428
- Specification: body
- Kotohira Replacement Filter for Welding Fume Collector (Filter Pengumpul Asap Las)atribut:
- Package Size (mm): 420x420x470
- Makita Rechargeable backpack dust collectorDeskripsi:Interlocking dust collection between a rechargeable tool and a rechargeable dust collector is realized using Bluetooth. Wireless interlocking dust collection works by inserting a wireless unit (sold separately) into a compatible tool. Suction power comparable to an AC machine! Equipped with a brushless motor that achieves a maximum suction power of 85W (powerful mode). (Compared to the manufacturer's portable dust collector) Plenty of working time. Adopts a HEPA filter that captures 99.97% of dust from 0.3 to 1 μm. Equipped with a mode memory function, it starts up in the mode it was last turned off. It reduces work fatigue and fits your body for ease of movement.atribut:
- Degree of Vacuum (kPa): (Maximum) 11
- Dust Capacity (L): 2
- Height (mm): 373
- Included Accessories: Hose (inner diameter 28 mm x 1.5 m), front cuff 38 (hose mounting), front cuff 22, hose band (machine mounting), paper pack (10 sheets + machine mounting 1)
- Length (mm): 230
- Mass (kg): 4.5 (when BL1860B x 2 is installed)
- Maximum Airflow (m3/min): 1.8
- Operation Sound (dB): Powerful: 69, Standard: 65
- Power Input (V): 36 (DC 18 + 18)
- Suction Work Rate (W): Powerful: 85, Standard: 45
- Voltage (V): 36 (DC 18 + 18)
- Width (mm): 152
- Work Volume (Reference): Powerful: 40 minutes, Standard: 1 hour 15 minutes (when using BL1860B x 2)
- Kotohira Portable Welding Fume Collectoratribut:
- External Dimensions W x D x H (mm): 490x684x704
- Safety device: metal filter, impact plate, earth leakage breaker
- Collection Rate at 0.3µm Particles (%): 63.2%.
- Duct Diameter (mm): 101.6
- Maximum Static Pressure (kPa): 1.5
- Package Size (mm): 590x750x880
- Processing Air Volume (m³/minute): 8
- Defelsko PosiTector 6000 Coating Thickness Gage Standard (Alat ukur ketebalan)Deskripsi:Integral and Cabled probes for thick protective coatings; epoxy, rubber, intumescent fireproofing and moreALL GAGES COME COMPLETE with precision plastic shim(s), protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, protective lens shield, convenient carrying case, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warranty.* Size and weight are for the PosiTector gage body only and do not include the probe.Conforms to ISO 19840/2178/2360/2808, ASTM B244/B499/D1186/ D1400/D7091/E376/G12, BS3900-C5, SSPC-PA2 and othersOptions- Coating Thickness Standards to fulfill both ISO and in-house quality control requirements- Probe Foot RingsDurable Delrin ring allows the probe to slide easily while scanning- Telescopic Probe Extender for usewith the PosiTector 6000 FS, NS, FNS, FXS, FNDS, NAS and FTS probes.- Provides up to 124 cm (49”) of reach andcollapses to 47 cm (18.5”) for easy storageSimple- Fast measurement speed—60+ readings per minute. Enhanced FAST mode—90+ readings per minute for quick inspection.- Ready to measure—no adjustment required for most applications- NEW Larger 2.8” impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW On-gage help explains menu items at the touch of a button- Flashing display—ideal in a noisy environment- RESET feature instantly restores factory settingsDurable- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- NEW Ergonomic design with durable rubberized grip- Wear-resistant probe tip- Shock-absorbing protective rubber holster for added impact resistance- Two year warranty on gage body AND probeAccurate- Certificate of Calibration showing traceability to NIST or PTB included- Built-in temperature compensation ensures measurement accuracy- Hi-RES mode increases displayed resolution for precision applications- Conforms to national and international standards including ISO and ASTMVersatile- PosiTector body accepts all PosiTector 6000, 200, DPM, IRT, RTR, SPG, SST, SHD, BHI, and UTG probes easily converting from a coating thickness gage to a dew point meter, surface profile gage, soluble salt tester, hardness tester, or ultrasonic wall thickness gage- Multiple calibration adjustment options including zero, 1-point, 2-point, and ISO 19840 correction factors- Selectable display languages- NEW Auto rotating display with Flip Lock- Extended cables available (up to 75 m/250 ft) for remote measuringPowerful- Continually displays/updates average, standard deviation, min/max, and number of readings while measuring- NEW Screen Capture—save 100 screen images for record keeping and review- HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits- NEW Instant-on feature quickly powers up the gage if recently powered down- NEW Up to 30% longer battery life- USB port for fast, simple connection to a PC and to supply continuous power. USB cable included.- PosiSoft USB Drive—stored readings and graphs can be accessed using universal PC/Mac web browsers or file explorers. No software required.- Every stored measurement is date and time stamped- Includes PosiSoft suite of software for viewing and reporting data (see far right)atribut:
- Type: Ferrous
- Gage Body: Standard
- Accuracy: ±(0.1 mil + 3%) ±(2 μm + 3%)
- Matching DeFelsko Calibration Standards: STDP7
- Size (mm): 127x66x25.4
- Range (µm): 0-10000 (0-400 mils)
- MASKO ABS Panel Box (Kotak Panel)atribut:
- Index Protection: IP66
- AS ONE Dust Collector Dust Collectoratribut:
- Material: Body, tray/ABS resin, Dust suction hose/special olefin, Front panel/PMMA (acrylic, surface special hardening process)
- Size (mm): 148x170x220
- Diameter x Hose Length (mm): 32, 42 x 400
- Package Size (mm): 175x250x145
- SAGOLA Spray Gun Mini Xtreme Mix (Alat Semprot Cat)atribut:
- Air inlet: M16
- Product Inlet (inch): 1/4
- Product Filter: 100 mallas
- Air Consumption (L/minute): 150
Daftar Harga dust collector portable Terbaru October 2026
| JET Filter & Collector Bag for Wood Dust Collector (Kantong Filter Pengumpul Debu) | Rp5.199.900 |
| CKE Dust Collector (Pengumpul Debu) | Rp6.599.900 |
| KRISBOW Mesin Penghisap Debu | Rp6.799.900 |
| GTek Portable Dust Collector Two Bags | Rp8.299.900 |
| DUPUY High Airflow Dust Collector (Pengumpul Debu Industri) | Rp259.999.900 |
| CKE Portable Dust Collector (Pengumpul Debu) | Rp4.799.900 |
| YODOGAWA Cartridge Filter Type Dust Collector | Rp27.999.900 |
| Makita portable dust collector | Rp6.699.900 |
| Husqvarna Dust Collector | Rp809.999.900 |
| GTek Portable Dust Collector Single Bag | Rp7.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0rP109759027-3.jpg)
/2uP111282102-1.jpg)


/1iP105164054-1.jpg)
/eyP112172538-1.jpg)




/9nP103480347-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Lain%20-%20lain/Kotohira%20Replacement%20Filter%20for%20Welding%20Fume%20Collector%20(Filter%20Pengumpul%20Asap%20Las)/e0P108219504-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/Kotohira%20Portable%20Welding%20Fume%20Collector/m8P108207800-1.jpg)
/g1P107878577-1.jpg)
/2jP108904091-1.jpg)

/l3P103713759-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)