AS ONE Dust Collector Dust Collector

Sebelum PPN:
Rp2.999.900
Spesifikasi
MaterialBody, tray/ABS resin, Dust suction hose/special olefin, Front panel/PMMA (acrylic, surface special hardening process)
Size (mm)148x170x220
Diameter x Hose Length (mm)32, 42 x 400
Package Size (mm)175x250x145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Selector switch changes over dust attraction force between high (690W) and low (460W) . Natural accumulation type cassette filter reduces clogging, and prevents deterioration of dust collection force. Prefilter and 3layer main filter catch dust.

Ulasan Produk

Tidak ada ulasan