Husqvarna Dust Collector

Sebelum PPN:
Rp809.999.900
Spesifikasi
Collection TypeBag
Compatible Product TypePG 530, PG 680, PG 820
Number of HEPA Filters Included1
Water Lift (inch)84
Current (A)15.4
Kit Contents(1) 3inch x 33 ft Hose Assembly, (1) Floor Toolinchcluding 2inch x 30 ft Hose
Air Flow (CFM)406
Features95% Separation of Dust, Low Noise
Filter Efficiency (%)99.99 at 0.3 microns
Filtration TypeHEPA
Horsepower (HP)10
Hose Diameter (inch)3
Hose Length (ft)30, 33
ItemDust Collector
Outside Height (inch)49
Overall Length (inch)64
Overall Width (inch)30
PhaseThree-Phase
Power SourceCorded
Voltage (V)480 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For demanding industrial applications where high suction and air flow are required for efficient dust management. Also for job sites with strict working environment regulations. Offers a patented cyclone technology that enables more than 95% separation of dust.

Ulasan Produk

Tidak ada ulasan