Spesifikasi
| Degree of Vacuum (kPa) | (Maximum) 11 |
|---|---|
| Dust Capacity (L) | 2 |
| Height (mm) | 373 |
| Included Accessories | Hose (inner diameter 28 mm x 1.5 m), front cuff 38 (hose mounting), front cuff 22, hose band (machine mounting), paper pack (10 sheets + machine mounting 1) |
| Length (mm) | 230 |
| Mass (kg) | 4.5 (when BL1860B x 2 is installed) |
| Maximum Airflow (m<sup>3</sup>/min) | 1.8 |
| Operation Sound (dB) | Powerful: 69, Standard: 65 |
| Power Input (V) | 36 (DC 18 + 18) |
| Suction Work Rate (W) | Powerful: 85, Standard: 45 |
| Voltage (V) | 36 (DC 18 + 18) |
| Width (mm) | 152 |
| Work Volume (Reference) | Powerful: 40 minutes, Standard: 1 hour 15 minutes (when using BL1860B x 2) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Interlocking dust collection between a rechargeable tool and a rechargeable dust collector is realized using Bluetooth. Wireless interlocking dust collection works by inserting a wireless unit (sold separately) into a compatible tool. Suction power comparable to an AC machine! Equipped with a brushless motor that achieves a maximum suction power of 85W (powerful mode). (Compared to the manufacturer's portable dust collector) Plenty of working time. Adopts a HEPA filter that captures 99.97% of dust from 0.3 to 1 μm. Equipped with a mode memory function, it starts up in the mode it was last turned off. It reduces work fatigue and fits your body for ease of movement.
Warning
Interlocking dust collection between a rechargeable tool and a rechargeable dust collector is realized using Bluetooth. Wireless interlocking dust collection works by inserting a wireless unit (sold separately) into a compatible tool. Suction power comparable to an AC machine! Equipped with a brushless motor that achieves a maximum suction power of 85W (powerful mode). (Compared to the manufacturer's portable dust collector) Plenty of working time. Adopts a HEPA filter that captures 99.97% of dust from 0.3 to 1 μm. Equipped with a mode memory function, it starts up in the mode it was last turned off. It reduces work fatigue and fits your body for ease of movement.Feature
Interlocking dust collection between a rechargeable tool and a rechargeable dust collector is realized using Bluetooth. Wireless interlocking dust collection works by inserting a wireless unit (sold separately) into a compatible tool. Suction power comparable to an AC machine! Equipped with a brushless motor that achieves a maximum suction power of 85W (powerful mode). (Compared to the manufacturer's portable dust collector) Plenty of working time. Adopts a HEPA filter that captures 99.97% of dust from 0.3 to 1 μm. Equipped with a mode memory function, it starts up in the mode it was last turned off. It reduces work fatigue and fits your body for ease of movement.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
