YODOGAWA Cartridge Filter Type Dust Collector

Rating:
100% of 100
(1)
Sebelum PPN:
Rp27.999.900
Spesifikasi
Output (kW)0.2
Dust Collection Capacity (L)1.2
Noise Level (50/60Hz) (dB(A))62/65
Air Volume at 50/60Hz (m³/minute)3.3/4.0
Inlet Dia. (mm)70
Main Body DimensionW x D x H (mm)350x326x382
Specifications50/60Hz dual purpose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Flexible hose 1.5m
- Hose band x 2 pieces(only DET100A, 200A)
Feature

- A wide filter filtration area ensures high dust collection efficiency and strong suction strength.
- It is a non-woven fabric filter that is difficult to get clogged.
- Short time maintenance is realized with tools not required and easy unit type.
Use

- For connection to the various industrial machinery, powder processing equipment etc., various polishing operations, powder collection and bag work etc.

Ulasan Produk