Makita portable dust collector

Sebelum PPN:
Rp6.699.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number322
Current (A)5.5
Degree of Vacuum (kPa)(Strong) up to 5.6, (weak) up to 2.6
Dust Capacity (L)4.4 (paper pack)
Height (mm)228
Included AccessoriesHose (1.5m), front cuffs 22, 38, mesh cover, paper pack (5 sheets), holder (3 pieces), shoulder belt
Length (mm)268
Mass (kg)2.4
Maximum Airflow (m<sup>3</sup>/min)3.2
Operation Sound (dB)(Strong) 78, (Weak) 73
Power Consumption (W)(Strong) 520, (Weak) 240
Power Input (V)Single phase 100
Suction Work Rate (W)(Strong) 44, (Weak) 14
TypeFor dust only
Width (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shoulder type, ideal for continuous work that requires a lot of movement on site! Compact design that is easy to load into a car! Paper packs can be reused! Light, thin diameter hose for connecting power tools. Efficient dust collection work can be done in conjunction with power tools!
Warning
Shoulder type, ideal for continuous work that requires a lot of movement on site! Compact design that is easy to load into a car! Paper packs can be reused! Light, thin diameter hose for connecting power tools. Efficient dust collection work can be done in conjunction with power tools!
Feature
Shoulder type, ideal for continuous work that requires a lot of movement on site! Compact design that is easy to load into a car! Paper packs can be reused! Light, thin diameter hose for connecting power tools. Efficient dust collection work can be done in conjunction with power tools!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait