Beli durometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital DurometerDeskripsi:The Mitutoyo Hardmatic digital and analog Durometer provides accurate, repeatable hardness test results on various soft materials from rubber and neoprene to leather and plastics. A data hold function (digital models) and peak retaining hand (on analog models) allows for error-free reading.atribut:
- Shore Scale: A
- Applications: Natural Rubber, Soft Elastomers, etc.
- Range: 33147
- Indenter Diameter (mm): 1.25
- Indenter Protrusion (mm): 2.5
- Indenter Tip Diameter (mm): 0.79
- Indenter Tip Type: Blunt Taper
- Spring Force: WA=550+75HDmN
- Tip Angle (°): 35±0.25
- Type: Compact
- TECLOCK Durometer Periodical Inspection/ CalibrationDeskripsi:Durometer is a testing machine. In case that it corresponds to "Monitoring Machine" and "Measuring Machine" of ISO 9001 (JIS G 9001), controlling machines along with it is needed. Teclock is one of a few manufacturers of durometer which has obtained the authentication of ISO 9001 and can originally issue 3 kinds of traceability system diagram, calibration certificate and inspection report that are needed for calibration documents. In addition, Teclock can issue 3 kinds of documents for durometer tester and indentor height gauge, that are needed for internal inspection. Use these for control based on internal calibration standard.
- Dasqua Digital Shore DurometerDeskripsi:Testing the hardness of soft rubber,printer roller and other elastomer materialPortable device, rugged plastic housing,front plate made of rugged polyamideLarge LED display for clear and easy readingON/OFF button and data hold button for one-hand-useatribut:
- Pressure Needle Range (mm): 2.5
- Mitutoyo Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
- Mitutoyo Digital Hardness Tester (Alat Uji Kekerasan)Deskripsi:Hardness Tester digital dari Mitutoyo menyediakan pengukuran kekerasan logam yang cepat, akurat, dan mudah dibaca. Mendukung beberapa skala seperti HRC, HRB, dan HV.atribut:
- Long Form Calibration Certificate: No
- UNSPSC: 41111505
- SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Deskripsi:Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
- Insize Handheld Analog Durometer Shore A Scaleatribut:
- Operation Type: Mechanical
- Tip Angle (°): 35
- Functions: On/Zero Off, Data/Hold
- Scale: Shore A
- Graduations: 1 HA
- Dial Reading: 0-100
- Indenter Protrusion (inch): 0.1
- Indenter Shape: Blunt Taper
- Mitutoyo Hardmatic Durometer HH-300 SeriesDeskripsi:Digital: Data hold, Zero -setting, SPC output, Power ON/OFF (Power supply: SR44 x 1pc.) Analog Durometer: Peak retaining handatribut:
- Scale: Shore E
- Indenter: Sphere (Tip diameter: 0.79mm)
- Tip angle: 35°±0.25°
- Type: Compact
- Dimension: 2.4x1.2x5.9in 60x28.5x151mm
- TECLOCK Digital DurometerDeskripsi:-Durometer equipped with a peak hold function.-Effective for elastomers with which the max. values are undetermined due to relaxation phenomenon.-Applicable materials: general rubbers and soft plastic.-Type Aatribut:
- Spring Load Value (mN): 550 to 8050
- Measurement Range: 1 to 100°
- Min Scale: 0.5°
- WxDxH (mm): 56x39x134
- Purpose of Use: Applicable materials: general rubbers and soft plastic.
- Push Button Shape: Tip Dia 0.79φ mm 35° Truncated Conical Shape
- HUMBOLDT Soil Testing Penetrometeratribut:
- UNSPSC: 41113904
- Insize Leeb Hardness Tester (Alat Uji Kekerasan)atribut:
- Type: ASTM A 957
- Includes: Hardness Test Block D, Small Support Ring
- Features: Automatic Power Off, Connect with Printer Via Bluetooth, Memory of 99 Measurement Values for Browsing
- Resolution: +/-6 HLD
- Measuring Range: 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, 1MPa
- Indenter: 0.79
- Scales: B, HLD, HRB, HRC, Vickers HV
- TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)Deskripsi:This standard is prescribed by plastic industry in Japan apart from testing method of hardness of rubber. This is basically equal to Durometer of JIS K 6253, as only its round up method of spring load value etc. is different. But we distinguish model name as another Durometer according to the view of conformity to standard.
- TECLOCK Durometer Ordinary Rubberatribut:
- Type: Stop Hand With Pointer
- Panasonic Welding Welding Insulator (Isolator Las)Deskripsi:Main Compatible Torches:Type 3 New Red Torch: YT-35CS(M/L)3, YT-35DS(M/L)3, YT-35CE(M)3, YT-35DE(M)3, YT-35CF(M/L) 3, YT-35DF (M / L) 3, YT-35CSA (DSA) 3, YT-50CE (M / L) 3, YT-50DE (M / L) 3. Type 2 torch: YT-352CCS (M / L ), YT-352CSE(M), YT-252CCS(F), YT-303MC(K1・K8), YT-203MA, YT-35CSA2, YT-352CCS(L)F, YT-201CC, YT-351CC(K8 ), YT-43CSI(M・L)1, YT-20MD1
- Landtek Ultrasonic Thickness Meter (Alat Ukur Ketebalan)Deskripsi:Used for measuring thickness and corrosion of pressure vessels, chemical equipment, boilers, oil storage tanks, etc. in industries of petroleum, shipbuilding, power station, and machine manufacturing. Applicable to measure the thickness of many materials, e.g. Steel, Cast iron, Aluminum, Red copper, Brass, Zinc, Quartz glass, Polyethylene, PVC, Gray cast iron, Nodular cast ironatribut:
- Accuracy: ±(0.5%n + 0.05)
- Dimensions (mm): 130x76x32
- Display: Large Screen LCD
- Housing Material: Aluminium Alloy
- Lower Limit of Pipes (mm): Φ15x2.0Φ20x3.0 Determined By Transducer
- Measuring Range (mm) : 0.75 to 400 (45 # steel, Depend on Probe)
- Operating Condition Temperature (°C): 0 to 40
- Operating Conditions Humidity: < 85%RH
- Power Supply (V): 2x1.5 AA (UM-3) Battery
- Resolution (inch): 0.001
- Resolution (mm): 0.1
- Sound Velocity Range (m/s): 500 to 9,990
- TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)Deskripsi:This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
Daftar Harga durometer Terbaru October 2026
| Mitutoyo Digital Durometer | Rp13.999.900 |
| TECLOCK Durometer Periodical Inspection/ Calibration | Rp20.999.900 |
| Dasqua Digital Shore Durometer | Rp1.399.900 |
| Mitutoyo Hardness Tester (Alat Uji Kekerasan) | Rp13.999.900 |
| Mitutoyo Digital Hardness Tester (Alat Uji Kekerasan) | Rp25.999.900 |
| SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan) | Rp4.199.900 |
| Insize Handheld Analog Durometer Shore A Scale | Rp2.699.900 |
| Mitutoyo Hardmatic Durometer HH-300 Series | Rp20.999.900 |
| TECLOCK Digital Durometer | Rp34.999.900 |
| TECLOCK Durometer Soft Plastic | Rp7.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/qoP103937960-1.jpg)
/3sP109329136-1.jpg)
/1hP106780053-5.jpg)





/byP105916430-1.jpg)
/P102095904-1.jpg)
/5kP105917200-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/Panasonic%20Welding%20Welding%20Insulator%20(Isolator%20Las)/lxP107824789-1.jpg)
/3iP109207126-1.jpg)
/P102095928-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)