Beli duct di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PM Cable Duct (Kabel Duct)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Cable Duct (Kabel Duct)
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  2. PM Cable Duct PVC (Kabel Duct PVC)
    Mulai

    Rp22.900

    PM Cable Duct PVC (Kabel Duct PVC)
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  3. NISO Cable Duct PSD (Kabel Duct PSD)
    Mulai

    Rp29.900

    NISO Cable Duct PSD (Kabel Duct PSD)
    Deskripsi:
    Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnya
    atribut:
    • Material: PVC
  4. NISO Cable Duct Curva (Kabel Duct Curva)
    Mulai

    Rp14.900

    NISO Cable Duct Curva (Kabel Duct Curva)
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
  5. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  6. Fujimori Air Conditioning Duct
    Mulai

    Rp639.900

    Fujimori Air Conditioning Duct
    Deskripsi:
    -A noncombustible material that corresponds to aluminium prescribed by the Ministry of Construction Notification No.1400.-In addition to being easily attached at the site, the duct is compressed from 3m to 0.8m, therefore it is easy to store, keep, carry-For general air conditioning duct.
    atribut:
    • Length (m): 3
  7. DAYTON Trolly Machinery & Equipment Mover (Troli)
    Mulai

    Rp16.999.900

    DAYTON Trolly Machinery & Equipment Mover (Troli)
    Deskripsi:
    The nose plate on these machinery and equipment movers extends the full length of the movers' frame to provide maximum surface area for lifting and moving equipment. These machinery and equipment movers can be used to move irregularly shaped loads. They have a hydraulic lifting system and require less physical effort to operate than machinery and equipment movers with mechanical lifting systems. They include load-securing straps.
    atribut:
    • UNSPSC: 24101501
    • Assembled: Yes
    • Caster Brake Type: No Caster Brake
    • Caster Wheel Bearings: Ball Bearing
    • Color: Red
    • Frame Finish: Powder Coated
    • Frame Material: Steel
    • Lift Control: Hand Pump
    • Nose Plate/Fork Material: Steel
    • Type: Machinery & Equipment Mover
  8. PM Cable Duct Telephone (Kabel Duct Telepon)
    Mulai

    Rp6.900

    PM Cable Duct Telephone (Kabel Duct Telepon)
    Deskripsi:
    TELEPHONE DUCT- Panjang 1 m/batang dilengkapi dengan double tape - Memenuhi spesifikasi uji bakar (UL-94); V.1 Fire Retardant - Tersedia dalam 2 warna, putih dan abu-abu
    atribut:
    • Size (m): 1
    • Quantity (pcs): 100
  9. Fujimori Sangyo Flexible Duct Hose
    Mulai

    Rp269.900

    Fujimori Sangyo Flexible Duct Hose
    atribut:
    • Material: aluminum
    • Length (m): 3 (compression: about 0.8)
  10. INABA Plastic Lock
    Mulai

    Rp369.900

    INABA Plastic Lock
    atribut:
    • Allowable Surface Load (N): 1765
    • Content Set: Bolt Dakuro
    • Dimensions (LxW1xW2xH) (mm): 450x100x80x95
    • Material: Polyvinyl Chloride (PVC)
  11. PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  12. CAMBRO Rack Dishwasher (Rak Mesin Cuci Piring)
    Mulai

    Rp9.999.900

    CAMBRO Rack Dishwasher (Rak Mesin Cuci Piring)
    Deskripsi:
    Glass racks have individual compartments that keep glasses upright and prevent them from knocking, which can cause damage.
    atribut:
    • UNSPSC: 52141530
    • Color: Gray
    • Material: Plastic
    • Exterior Length (inch): 19-3/4
    • Exterior Width (inch): 19-3/4
    • Inside Length (inch): 18
    • Inside Rack Length (inch): 18
    • Inside Rack Width (inch): 18
    • Inside Width (inch): 18
    • Maximum Cup Height (inch): 4-1/4
    • Maximum Handling Temperature (°F): 200
    • NSF-certified: Yes
    • Overall Depth (inch): 19-3/4
    • Overall Height (inch): 5-5/8
    • Overall Length (inch): 19-3/4
    • Overall Width (inch): 19-3/4
  13. SHIGEMITSU Heavy Duty Hydraulic Dock Leveler
    Mulai

    Rp93.999.900

    SHIGEMITSU Heavy Duty Hydraulic Dock Leveler
    atribut:
    • Voltage (V): 220/380
    • Capacity (kg): 8000
    • Table Size (mm): 2500x2000
    • Lip Board Size (mm): 2000x400
    • Exterior Size (LxWxH) (mm): 2640x2040x600
    • Lifting Height Down (mm): 300
    • Lifting Height Up (mm): 400
    • Motor Power (kW): 0.75
    • Pithead Size (mm): 2580c2040c600
  14. ORIENT Wired Aluminum Flexible Duct (Pipa Ducting Aluminium Spiral Kawat)
    46%
    Mulai

    Rp1.399.900

    ORIENT Wired Aluminum Flexible Duct (Pipa Ducting Aluminium Spiral Kawat)
    atribut:
    • Length (m): 10
    • Instantaneous working temperature: -30 to 250°C
  15. monotaro Aluminum Wire Duct Hose
    Mulai

    Rp549.900

    monotaro Aluminum Wire Duct Hose
    Deskripsi:
    Air conditioning and ventilation ducts of the building. Please do not use the exhaust of range hood is not a noncombustible.
    atribut:
    • Pitch (mm): 18
    • Maximum static pressure (Pa): Positive pressure 3000
    • Length (m): 10
    • Material: Aluminium
    • Min Bend Radius: R = 1 / 20Dia
    • Operating Temperature Range (°C): -30 to 250
    • Wind Speed (m/s): Up to 30
  16. Polar Flexible Duct Aluminium Non-Insulated (Selang Udara Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    Polar Flexible Duct Aluminium Non-Insulated (Selang Udara Fleksibel)
    Deskripsi:
    POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.
    atribut:
    • Standard Lengths (m): 10
    • Compress (%): Up To 90
    • Temperature Range (°C): -30 to 100
    • Steel Wire (mm): 1.0-1.2
    • Material: Aluminium
    • Pressure Rating (mm): 250 WG (+ve), 25 WG (-ve)
Daftar Harga duct Terbaru October 2026
PM Cable Duct (Kabel Duct)Rp15.900
PM Cable Duct PVC (Kabel Duct PVC)Rp22.900
NISO Cable Duct PSD (Kabel Duct PSD)Rp29.900
NISO Cable Duct Curva (Kabel Duct Curva)Rp14.900
monotaro Flexible Hose (Selang Fleksibel)Rp159.900
KOWA Cable Duct (Kabel Duct)Rp199.900
PITHON Cable Duct PVC without Slot (Kabel Duct PVC Tanpa Slot)Rp34.900
Fujimori Air Conditioning DuctRp639.900
DAYTON Trolly Machinery & Equipment Mover (Troli)Rp16.999.900
PM Cable Duct Telephone (Kabel Duct Telepon)Rp6.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)