Polar Flexible Duct Aluminium Non-Insulated (Selang Udara Fleksibel)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp479.900 - Rp1.399.900
Spesifikasi
Standard Lengths (m)10
Compress (%)Up To 90
Temperature Range (°C)-30 to 100
Steel Wire (mm)1.0-1.2
MaterialAluminium
Pressure Rating (mm)250 WG (+ve), 25 WG (-ve)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
CONSTRUCTION
POLAR Aluminium Flexible Duct is unlike other duct, it gives a unique feature that only a light weight aluminium wraps over the fiber glass and comprises of two concentric Helical Ducts that house the fiberglass wool between them, making it a superior and sturdier product.
POLAR Aluminium Flexible Duct is strong which for all high and low velocity air conditioning ventilation system and fire resistant with a flexibility of being compressed to 10% of this extended length, and come over with a sping steel wire helix to give excellent strength and flexible.

SOUND ATTENUATION
The acoustic performance of POLAR Aluminium Flexible Duct is superior to rigid metal ducting and equal to other flexible ducts on the market. Figures are available.

INSULATED DUCT
POLAR Aluminium Flexible Duct is available factory insulated with a layer of fiberglass covered with an outer casing of the same used.

INSTALLATION
Cutting and installation of POLAR Aluminium Flexible Duct is simple. The only tools required are a knife and a wire cutter.
The great flexibility of POLAR Aluminium Flexible Duct allows obstruction and tight situations to be
overcome with ease. It is particularly beneficial for connection to air outlets in false ceilings, making adjustment to suit final positioning much easier.
Flexible duct must always be fully extended and bends made with adequate radius to prevent corrugation of the interior with consequent excessive resistance to air flow.

SIZE
POLAR Aluminium Flexible Duct is available in diameter from 100mm to 500mm (4” – 20”) the standard
length is 10 meters. Other length available on order.

HANDLING
For transport and site handling the duct is compressed thus reducing freight, cartage and storage cost. The strength of the duct minimize damage due handling.

Ulasan Produk