Beli ducting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PM Cable Duct (Kabel Duct)Deskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- Non Brand Square Galvanis Duct (Duct Galvanis Kotak)atribut:
- Material: Galvanis BJLS
- Hole Dimensions (cm): 30x30
- Mirai Industry Accessories for Baseboard Mallatribut:
- Color: Milky White
- INABA Plastic Lockatribut:
- Allowable Surface Load (N): 1765
- Content Set: Bolt Dakuro
- Dimensions (LxW1xW2xH) (mm): 450x100x80x95
- Material: Polyvinyl Chloride (PVC)
- monotaro Flexible Hose (Selang Fleksibel)atribut:
- Maximum Temperature (°C): 140
- Length (m): 3 (750mm when contracted)
- Material: aluminum
- Maximum Operating Temperature (°C): 140
- CKE Flexible Duct (Selang Udara Fleksibel)Deskripsi:Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- NISO Cable Duct PSD (Kabel Duct PSD)Deskripsi:Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnyaatribut:
- Material: PVC
- Vanco Cabinet Fan Centrifugal VDFA Series (Kipas Cabinet Sentrifugal)Deskripsi:The VDFA Series range of Double inlets belt drive cabinet fans offer of wide and static pressure development performances.The series are suitable for many general ventilation applications where prcise continuos volume flow rates are requiredThe fan casing are manufactured from heavy gauge galvanized sheet steel with double thickness side panels.All panels are internally lined widh high density acoustic insulation.atribut:
- Voltage (V): 220
- HI-TECH DURAVENT Duct Hoses for Dust (Selang Exhaust)Deskripsi:These thermoplastic rubber duct hoses have heavy, thick walls. They provide excellent chemical resistance and good abrasion resistance, and they also resist moisture, ozone, and UV rays. They are used for cotton harvesting, fume removal, leaf blowing, oil-mist collecting, seeding, solvent ventilation, and general ventilation applications. These hoses are suitable for applications with a wide temperature range. They are highly compressible, which saves space when transporting them. These hoses are used in the aerospace, agricultural, grounds-maintenance, industrial woodworking, metal-processing, municipal, plastics-processing, and shipyard industries.
- LFI Flexible Duct Semi Rigid (Selang Udara Fleksibel)atribut:
- Length (m): 3
- Material: Aluminium
- Arrows Y Ducting ConnectorDeskripsi:Konektor Ducting YKnee Ducting YFitting Ducting Yatribut:
- Material: Galvanis Steel
- LFI Ducting Elbow (Elbow Duct)atribut:
- Angle (⁰): 90
- Material: BJLS
- Thickness (mm): 0.6
- Defa Flexible Aluminium Flexible Ducting Insulated (Pipa Udara Insulasi Aluminium)Deskripsi:Kenapa Lebih Berat ? Karena Diameter Selang Lebih Besar. Di Karenakan Glasswoll Nya Lebih Tebal. Sehingga Perhitungan Volume Lebih BeratSPESIFIKASIBahan : Metalize Kompresi : s/d 90%Temperatur : -30C s/d 80CKawat : 1 s/d 1,2 mmPanjang : 10 meter (1 Roll)Isolasi : YaGlasswoll : 24KgDiameter : 6 inchFlexible Duct Isolasi dengan merek dagang Defa Flexible Metalize ini banyak digunakan sebagai selang yang menyalurkan udara dingin dari HVAC ke ruangan ruangan dalam gedung, perkantoran, rumah dan lainnya.Terbuat dari bahan alumunium yang dilapisi metalize, dililit oleh kawat baja 1 s/d 1,2 mm dan dilapisi kembali dengan glaswoll serta jacket melingkar sehingga berbentuk tabung silinder yang lentur yang memudahkan pemasangannya serta dapat dikompresi sampai dengan 90% dalam kemasan.atribut:
- Diameter (inch): 6
- Length (m): 10
- Material: Metalize
- Compression (%): Up to 90
- Wire Size (mm): 1 to 1.2
- Isolation: Yes
- Glasswoll (kg): 24
- Temperature (°C): -30 s/d 110
- Dwyer Magnehelic Pascal Differential Pressure GageDeskripsi:Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.atribut:
- Service: Air and non-combustible, compatible gases.
- Wetted Materials: Consult Factory
- Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
- Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
- Agency Approval: Meets the technical requirements of EU Directive 2011/65/EU (RoHS II)
- Dial Size Diameter (inch): 4
- Enclosure Rating: IP67
- Mounting Orientatio: Diaphragm in Vertical Position. Consult Factory for Other Position Orientations.
- Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
- Pressure Limits (bar): -0.677 to 1.034
- Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
- Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
- Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
- KDK Kipas Exhaust Plafon SiroccoDeskripsi:Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
- INTERFLEX Sunction Hose P7 ML PU Food Grade (Selang Spiral / Selang Hisap)Deskripsi:Food Grade- Passed EG Regulation no. 1935/2004 and no 10/2011- FDA Standard 21 CFR 117.2600 and 178.20101- Approval confirmed for food simulant E (Dry food)atribut:
- Material: Polyether-Polyurethane, clear
- Temperature (°C): -40 to +100
- Length (m/roll): 15
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- CKE Inline Fan Duct (Kipas Saluran Inline)Deskripsi:Casing Material Metal Galvanis Tingkat Kebisingan Sangat Rendah Gulungan Motor Kawat Tembaga Dilengkapi Bracket Tahan Karat Kabel SNIDuct inline/ inline fan/ inline duct fan/ duct fan/ blower hisap dirancang khusus untuk distribusi udara pada saluran udara (ducting) di mana kipas ini mempunyai fungsi sebagai central exhaust atau booster fan, tergantung dari kebutuhan saat pemakaian. Arah aliran udara adalah lurus segaris dengan arah inlet dan outlet kipas. Tingkat kebisingan dari kipas jenis ini tergolong rendah dan mempunyai tekanan statik yang cukup memadai. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- ROHA Tarpaulin Ducting Hose (Selang Exhaust)Deskripsi:Menggunakan kain berlapis yang kuat dengan ketahanan sobek 5 kali lipat lebih baik dari model biasa serta tahan terhadap minyak. Dapat digunakan dengan berbagai jenis kipas angin dan ventilasi.Deskripsi: Dibungkus dengan kain nilon berlapis yang kuat, dan penyangga bagian dalam adalah kawat baja spiral karbon. Kain nilon ditekan panas dan dilekatkan pada kawat bajaatribut:
- Length (m): 10
- Maximum Temperature (°C): 100
Daftar Harga ducting Terbaru October 2026
| PM Cable Duct (Kabel Duct) | Rp15.900 |
| Non Brand Square Galvanis Duct (Duct Galvanis Kotak) | Rp459.900 |
| Mirai Industry Accessories for Baseboard Mall | Rp37.900 |
| INABA Plastic Lock | Rp369.900 |
| monotaro Flexible Hose (Selang Fleksibel) | Rp159.900 |
| Vanco Flexible Ducting (Pipa Udara Fleksibel) | Rp749.900 |
| CKE Flexible Duct (Selang Udara Fleksibel) | Rp169.900 |
| NISO Cable Duct PSD (Kabel Duct PSD) | Rp29.900 |
| Vanco Cabinet Fan Centrifugal VDFA Series (Kipas Cabinet Sentrifugal) | Rp6.199.900 |
| HI-TECH DURAVENT Duct Hoses for Dust (Selang Exhaust) | Rp919.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9zP103074359-4.jpg)
/p7P110453907-1.jpg)


/odP103055877-3.jpg)
/fsP110090568-1.jpg)
/g8P107702584-1.jpg)
/2xP107428105-1.jpg)
/58P110090188-1.jpg)
/dnP109411491-1.jpg)
/h5P110086617-1.jpg)

/b2P110086398-1.jpg)
/gfP107797591-1.jpg)


/nfP107906843-1.jpg)

/f6P111282546-1.jpg)
/rrP111244999-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)