Beli drilling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Screw/Bolt Kitatribut:
- Drive Type: Pozidriv
- Finish: Plain
- Head Shape: Flat, Pan
- Material: Stainless Steel
- Number of Pieces: 890
- Screw/Bolt Type: Self Tapping Screw
- Thread Size: No. 10, No. 6, No. 8
- TEKIRO Spray Paint (Alat Semprot Cat)Deskripsi:untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mmatribut:
- Air inlet (inch): 1/4
- CGK Drilling & Grinding Machine (Doruken)atribut:
- Power Cord Length (m): 1.6
- DAYTON Mesin Gergaji Pita Pemotong KayuDeskripsi:Single-speed wood-cutting band saws have a fixed blade speed. They are used in shops for light-duty, occasional use when cutting the same types of material.atribut:
- UNSPSC: 27112709
- Band Saw Operation: Manual
- Band Saw Type: Vertical
- Frequency (Hz): 60
- Phase: 1
- ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)Deskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- RS PRO Pan Head Tapping Screw Plain Stainless Steel (Sekrup Bulat)Deskripsi:RS PRO Plain Stainless Steel Pan Head Self Tapping Screw, N°4 x 3/8 in Long, 9.5 mm LongThese RS PRO threaded fasteners are self-tapping screws that roll and form their own thread when screwed in. You can use them to connect two or more objects or attach an object to a wall or ceiling.An A4 stainless steel grading means the product is highly resistant to corrosion and wear and tear, so you can use it in harsh environments and conditions. You can be assured of a tight and secure connection as the pan-shaped head has a broad base that sits firmly on the surface it's attached to. The increased twisting and turning force of the Pozidriv-style drive provides an even firmer attachment. Compliance with DIN7981 standards guarantees these items are made of high-quality steel so you can be assured of their durability. These screws are suitable for tough settings like marine and chemical operations.atribut:
- Finish: Plain
- Head Shape: Pan
- Material: Stainless Steel
- Stainless Steel Type: A4 316
- Thread Size UTS: 4
- Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)atribut:
- pH Measuring Range: -2.000 to 20.000
- AC/DC Input: 12V, universal plug set (mains adaptor)
- mV Measuring Range: -2000.0 to 2000.0
- Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
- monotaro Harness Clip 10pcsDeskripsi:Since it is a clip type, it can be easily attached.For clips such as harnesses.* Do not use for any purpose other than its intended purpose.atribut:
- Material: SPCC (plate material)
- Surface Treatment: Zinc plating
- KRISBOW Bench Grinder (Mesin Gerinda Duduk)Deskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- TRUSCO Spray Gunatribut:
- Air Intake Port: G 1/4
- Cap capacity (L): 0.4
- Nozzle diameter (mm): 1.3
- Required Compressor Power (kW): 0.7 5 to 1.5
- Pattern opening (mm): 150
- Misting Stage: General Purpose
- Cutting Mounting Hole: G 1/4
- Mass (g): 526
- Air Usage (L/minute): 90
- Purpose of Use: Intermediate and top coat of small objects.
- 3M Protective Coverall Safety Work Wear 4570Deskripsi:- Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.atribut:
- Color: Gray
- Size: L
- Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
- Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
- Closure Type: Double front closing system with large ring zip pull for easy wear
- Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
- Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
- Morris Cutting Tip Strong 8 Series (Mata Las Potong)atribut:
- Length (mm): 75
- AP Boots Sepatu Boots Safety AP 1 Warna Hitam (Sepatu Proyek)Deskripsi:AP Boots is the market leader in safety boots products in Indonesia. As the market leader in Indonesia, AP Boots never cease to bring the latest innovations in its boots both in designs and quality.AP Boots provides its wide varieties of high quality products to everybody starting from children, women and men. In order to exceed high expectation from its reputable clients, AP Boots applies the international standard of anti-bacterial treatments on some of its textiles made products.atribut:
- Type: Short
- Color: Black
- All ID Label Semicoated (Kertas Label)Deskripsi:Label ini menawarkan kualitas cetak yang sangat baik untuk berbagai aplikasi dan untuk keperluan umum kantor , barcode, pengiriman, pelacakan aset, Toko Roti, timbangan, industri, ritel, produk, rak, farmasi, dan tempat penjualan.
- Akagi Pipe Clip SaddleDeskripsi:Clip-on saddle band. Soft PVC coating type. Electrogalvanized finish.- Because of the physical properties of soft PVC, please use it for piping at room temperature up to 80°C.atribut:
- Material: Electrogalvanized
- Dimensions d (mm): Φ7x12
- Dimension C (mm): 20
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dimension G (mm): phi 7
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- RS PRO Plated Steel P Clamp (Klem P)atribut:
- Affixing Method: Screw
- Cable Clip/Clamp Style: P Clamp
- Colour: Black
- Depth (mm): 1.4
- Material: Plated Steel
- Width (mm): 12.7
- One Fast Hex Head Roofing Screw SDS Non Rubber (Sekrup Roofing)Deskripsi:Sekrup yang diaplikasikan pada bagian rangka atap (galvalum) digunakan untuk saling mengikat antar bagian rangka. Ujung mata sekrup ini berbentuk pisau sehinga bisa menembuh galvalum dengan lebih cepat dan praktis.
Daftar Harga drilling Terbaru October 2026
| RS PRO Screw/Bolt Kit | Rp3.999.900 |
| TEKIRO Spray Paint (Alat Semprot Cat) | Rp209.900 |
| RUCIKA Sambungan Pipa PVC Reducing Socket AW | Rp4.900 |
| CGK Drilling & Grinding Machine (Doruken) | Rp16.999.900 |
| DAYTON Mesin Gergaji Pita Pemotong Kayu | Rp16.999.900 |
| ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat) | Rp2.199.900 |
| RS PRO Pan Head Tapping Screw Plain Stainless Steel (Sekrup Bulat) | Rp399.900 |
| Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH) | Rp38.999.900 |
| monotaro Harness Clip 10pcs | Rp50.900 |
| KRISBOW Bench Grinder (Mesin Gerinda Duduk) | Rp899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/ifP105678663-9.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Reducing%20Socket%20AW/gqP104821602-1.jpg)
/bwP105406428-1.jpg)

/44P106578148-1.jpg)
/eyP112226538-1.jpg)
/3gP106444124-1.jpg)

/6dP101515229-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Celana%20Panjang%20Pelindung/3M%20Protective%20Coverall%20Safety%20Work%20Wear%204570/P101572086-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Morris%20Cutting%20Tip%20Strong%208%20Series%20(Mata%20Las%20Potong)/kgP103671736-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%201%20Warna%20Hitam%20(Sepatu%20Proyek)/aeP104630374-2.jpg)
/jqP108599710-1.jpg)

/f1P104821541-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)
/mjP112226811-1.jpg)
/lxP108470789-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)