RS PRO Pan Head Tapping Screw Plain Stainless Steel (Sekrup Bulat)

Sebelum PPN:
Rp399.900 - Rp529.900
Spesifikasi
FinishPlain
Head ShapePan
MaterialStainless Steel
Stainless Steel TypeA4 316
Thread Size UTS4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Plain Stainless Steel Pan Head Self Tapping Screw, N°4 x 3/8 in Long, 9.5 mm Long
These RS PRO threaded fasteners are self-tapping screws that roll and form their own thread when screwed in. You can use them to connect two or more objects or attach an object to a wall or ceiling.
An A4 stainless steel grading means the product is highly resistant to corrosion and wear and tear, so you can use it in harsh environments and conditions. You can be assured of a tight and secure connection as the pan-shaped head has a broad base that sits firmly on the surface it's attached to. The increased twisting and turning force of the Pozidriv-style drive provides an even firmer attachment.
Compliance with DIN7981 standards guarantees these items are made of high-quality steel so you can be assured of their durability. These screws are suitable for tough settings like marine and chemical operations.
Feature
Features and Benefits
• Pozidriv drive type
• Plain finish
• Pan-head shape
• Length 3/8 in or 9.5 mm
• Stainless steel material
• A4 316 stainless steel type
• Thread size of 4 (UTS)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait