Beli drill milwaukee di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Set Mata Bor Tangkai Heksagonalatribut:
- UNSPSC: 27112801
- Cutting Direction: Right Hand
- Drill Bit Case Type: Pack
- Drill Bit Point Angle: 35°
- Drill Bit Point Type: Conventional Point
- Flute Type: Helix
- Helix Angle: 15° to 35°
- Shank Type - Machining: Hex
- Web Construction: Tapered
- Web Thinning: Thicker
- DEWALT Cordless Drill Driver Brushless Kit MAXDeskripsi:Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtimeatribut:
- Type: Brushless Screwdriver Drill
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- MILWAUKEE Mesin Bor BetonDeskripsi:This corded hammer drill combines a hammer-type action with a standard dril, offering extreme power for tough concrete drilling applications.atribut:
- Chuck Size (inch): 1/2
- Drill Chuck Type: Keyed
- Voltage (V): 120 AC
- MILWAUKEE Cordless Drill Percussion FUELDeskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- MILWAUKEE Set Mata Bor Red Helix CobaltDeskripsi:The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
- NITECORE Compact Tactical FlashlightDeskripsi:Cahaya Terang Maksimal Berbeda dari senter LED biasa, produk dari NITECORE ini menggunakan lampu LED UHi 20 Max. Penggunaan lampu ini dapat menghasilkan cahaya yang lebih terang dan lembut sehingga tidak mengganggu penglihatan. Mampu menghasilkan cahaya hingga 1800 lumens dengan jarak 520 M. Merupakan senter yang sempurna untuk penerangan di luar ruangan. Kapasitas Baterai Besar Tak ada lagi senter yang mati mendadak saat digunakan. Senter LED dari NITECORE ini dibekali baterai bawaan Li-ion 18650 berkapasitas 3600 mAh. Baterai mampu bertahan untuk penggunaan yang panjang hingga 28 jam. Baterai yang digunakan bersifat rechargeable lengkap dengan port Type-C sehingga Anda bisa mengisi daya baterai menggunakan kabel Type-C. Desain Ergonomis Membawa senter LED saat beraktivitas semakin mudah berkat adanya lanyard ergonomis. Penggunaan lanyard ini akan menghindari senter yang tak sengaja terjatuh karena terlepas dari tangan. Dapat dioperasikan dengan satu tangan saja karena hanya memiliki satu tombol saja di bagian ekor. Tombolnya juga memiliki proteksi sehingga menghindari senter menyala secara tidak sengaja. Ukuran Kompak Tak perlu lagi membawa senter yang besar dan berat saat bertualang. Senter LED ini memiliki ukuran kompak sehingga dapat disimpan pada saku samping tas hingga saku baju atau celana. Ukurannya yang kompak juga membuat senter LED tetap ringan dengan berat hanya 64 gram saja. Material Kualitas Tinggi Diciptakan khusus untuk para petualang, senter LED ini terbuat dari material aero grade aluminium alloy dan HA III military grade yang kokoh dan tahan banting. Materialnya yang kokoh dapat melindungi senter dari guncangan dan benturan meski dijatuhkan dari ketinggian 2 M. Tak hanya tahan banting, senter LED juga tahan air dengan kelas waterproof IP68.atribut:
- Max. Output (lumens): 1800
- Battery Capacity (mAh): 3600
- Battery Type: Li-ion 18650
- Color: Black
- Head Size (mm): 26.8
- LED Type: NiteLab UHi 20 LED
- Length (mm): 117.5
- Maximum Beam Distance (m): 520
- Maximum Beam Intensity (cd): 67000
- INGCO Set Mata Bor HSSDeskripsi:INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
- IRWIN HANSON Drill Bit & Tap SetDeskripsi:These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps, which are an economical choice for internal-threading applications in maintenance operations.atribut:
- UNSPSC: 27112801
- Coolant Fed: Non-Coolant Through
- Dimensions Standard: Fractional Inch
- Drill Bit Dia. Included: #35; #7; #21; #25; #29; #43
- Drill Bit Finish: Bright (Uncoated)
- Drill Bit Material: High Speed Steel
- Drill Bit Point Angle (°): 135
- Drill Series: Hanson
- Drill Sizes: #21; #26; #29; #36; #43; #7
- Features: 4-Flute Design
- Finish: Bright Taps; Oxide Drills
- Impact Rated: No
- Includes: Plastic Storage Case; T-Handle Tap Wrench
- Largest Drill Bit Dia.: #16
- Largest Thread Size: 1/4\"-20
- Measurement System: Fractional Inch
- Number of Drills: 6
- Number of Pieces: 13
- Number of Taps: 6
- Primary Material Application: All Materials
- Primary Material Application ISO Code: H; K; M; N; O; P; S
- Size Range: #4 to 1/4in
- Smallest Drill Bit Dia.: #43
- Smallest Thread Size: #4-40
- Tap Chamfer: Plug
- Tap Drill Size (inch): 13/64; 7/64; No. 21; No. 25; No. 29; No. 43
- Tap Finish: Bright (Uncoated)
- Tap Material: High Speed Steel
- Tap Number Of Flutes: 4
- Tap Sizes Included: #4-40; #6-32; #8-32; #10-24; #10-32; 1/4\"-20
- Thread Direction: Right Hand
- Thread Sizes Included: #4-40; #6-32; #8-32; #10-24; #10-32; 1/4\"-20
- Thread Standard: UNC
- Thread Type: SAE
- Thread per Inch: 20; 32; 40
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAXDeskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- DEWALT Cordless Drill BrushlessDeskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- MILWAUKEE Set Mesin Bor Bobok BetonDeskripsi:The SDS Plus chuck design helps to grip SDS Plus bits tightly, allowing you to power through concrete walls and floors. It is engineered to keep bits more secure than traditional chucking systems.
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- DEWALT Cordless Hammer Drill Brushlessatribut:
- Voltage (V): 20
- Chuck Capacity (mm): 1.5-13
- Battery Voltage (V): 20
- Drill on Iron Diameter (mm): 13
- Drill on Wall Diameter (mm): 13
- Drill on Wood Diameter (mm): 30
- Maximum Torque (N m): 26/65
- No Load Speed (rpm): 0-500/1750
- Reversible: Yes
- Speed Variation: Yes
- Stroke Speed (bpm): 0-8500/29750
- Type: Bor Impact Baterai
- BOSCH Accessory Set Titanium Drill Bit and Screwdriver SetDeskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- CLEVELAND Jobber-Length Drill Bit SetDeskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- UNSPSC: 27112801
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Drill Bit Case Type: Metal Drill Index
- Drill Length Class: Jobber Length
- Includes: Metal Drill Index
- Primary Material Application: All Materials
- Shank Type - Machining: Straight
- MILWAUKEE Set Mata Bor Tangkai HeksagonalDeskripsi:The drill bits in these sets have a TiN coating that protects the bits from wear, increases chip flow in softer materials, and allows the bits to run at higher speeds than drill bits with a black-oxide finish. The bits are made from high-speed steel, which provides some flexibility and absorbs some shock and vibration.atribut:
- Helix Angle (°): 35
- Impact Rating: Yes
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Material - Machining: High Speed Steel
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Drill Bit Grouping: Set
- Drill Bit Point Angle (°): 135
- Drill Bit Point Type: Split Point
- Flute Type: Parabolic
Daftar Harga drill milwaukee Terbaru March 2026
| MILWAUKEE Set Mata Bor Tangkai Heksagonal | Rp999.900 |
| DEWALT Cordless Drill Driver Brushless Kit MAX | Rp3.099.900 |
| MILWAUKEE Mesin Bor Beton | Rp6.299.900 |
| MILWAUKEE Cordless Drill Percussion FUEL | Rp2.599.900 |
| MILWAUKEE Set Mata Bor Red Helix Cobalt | Rp1.699.900 |
| NITECORE Compact Tactical Flashlight | Rp739.900 |
| INGCO Set Mata Bor HSS | Rp39.900 |
| IRWIN HANSON Drill Bit & Tap Set | Rp789.900 |
| DEWALT Cordless Hammer Drill Driver Brushless Kit MAX | Rp2.899.900 |
| CPT National Mata Bor Set | Rp35.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)































































































































































/P103084161-1.jpg)