MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)

Sebelum PPN:
Rp1.899.900 - Rp6.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
Feature
INCLUDES
(2) 1/16" COBALT RED HELIX Drill Bit(48-89-2301)
(2) 5/64" COBALT RED HELIX Drill Bit(48-89-2302)
(1) 3/32" COBALT RED HELIX Drill Bit(48-89-2303)
(2) 7/64" COBALT RED HELIX Drill Bit(48-89-2304)
(2) 1/8" COBALT RED HELIX Drill Bit(48-89-2305)
(2) 9/64" COBALT RED HELIX Drill Bit(48-89-2306)
(2) 5/32" COBALT RED HELIX Drill Bit(48-89-2307)
(1) 11/64" COBALT RED HELIX Drill Bit(48-89-2308)
(2) 3/16" COBALT RED HELIX Drill Bit(48-89-2309)
(1) 13/64" COBALT RED HELIX Drill Bit(48-89-2310)
(1) 7/32" COBALT RED HELIX Drill Bit(48-89-2311)
(1) 15/64" COBALT RED HELIX Drill Bit(48-89-2312)
(2) 1/4" COBALT RED HELIX Drill Bit(48-89-2313)
(1) 5/16" COBALT RED HELIX Drill Bit(48-89-2317)
(1) 3/8" COBALT RED HELIX Drill Bit(48-89-2321)

Ulasan Produk

Tidak ada ulasan