MILWAUKEE Drill Bit Set Hexagonal Shank (Mata bor)

Sebelum PPN:
Rp909.900 - Rp3.299.900
Spesifikasi
Helix Angle (°)35
Impact RatingYes
Shank Type - MachiningHex
Measurement SystemFractional Inch
Material - MachiningHigh Speed Steel
Cutting DirectionRight Hand
Drill Bit Case TypeBox
Drill Bit GroupingSet
Drill Bit Point Angle (°)135
Drill Bit Point TypeSplit Point
Flute TypeParabolic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The drill bits in these sets have a TiN coating that protects the bits from wear, increases chip flow in softer materials, and allows the bits to run at higher speeds than drill bits with a black-oxide finish. The bits are made from high-speed steel, which provides some flexibility and absorbs some shock and vibration.

Ulasan Produk

Tidak ada ulasan