Spesifikasi
| Ambient Air Temperature for Operation (°C) | 0 to 40 |
|---|---|
| Ambient Air Temperature for Storage (°C) | -15 to 45 |
| Colour | Black |
| Dimension (HxWxD) (mm) | 142x101x300 |
| IP Degree of Protection | IP20 |
| Input Connection Type | Schuko CEE 7/7P 3.2 A |
| Main Input Voltage (V) | 220-240 AC 1 phase |
| Maximum Configurable Power (W) | 255 |
| Network Frequency (Hz) | 50/60 (+/-5) |
| Output Connection Type | 2 |
| Output Connector Type | SCHUKO CEE 7/7P |
| Output Voltage Tolerance | +/-10% |
| Output voltage (V) | 230 AC 1 phase |
| Rated Power (W) | 360 |
| Rated power (VA) | 700 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This APC Easy UPS offers reliable power backup and surge protection for your home and home office devices, helping you stay connected. With the 700VA line interactive UPS, the essential electronic devices will have a steady network connection, reliable uptime, and clean power. The tower UPS comes with a Schuko input plug and 2 Schuko outlets that provide both battery backup and surge-protection. This Uninterrupted Power Supply has a surge energy rating of 156 Joules. The auto-restart function automatically restarts the UPS while the mains recover following a full battery discharge. The battery self-diagnosis notifies you with the appropriate alarm based on the battery status. The generator compatible UPS allows optimal performance in specific power environments or generator applications. The UPS and the built-in lead-acid battery are covered by a two-year warranty.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- 700VA/360W compact tower Easy UPS- Automatic Voltage Regulation helps stabilize utility voltage
- Resettable circuit breaker helps protect UPS from power overloads
- Bright LED and clear audible alarms for early, easy alerts
- One-step Battery Connector helps protect UPS during transportation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/APC%20Easy%20UPS%20(UPS%2FCatu%20Daya%20Tak%20Terputus)/mrP115946819-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
