Beli drawer cabinet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Drawer Trolley (Troli Kabinet / Troli Perkakas)Deskripsi:Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
- monotaro Tool Cabinet Wagon (4 Stages Drawer Type)atribut:
- Accessories: Swivel caster x 2, Swivel caster with brake x 2, Handle x 1, S hook x 5, Hex bolt (M6 x 12) x 4
- Drawer Load Capacity (kg): 5 (1-2 stage), 10 (3-4 stage)
- Caster diameter ( phi mm): 75
- Shelf number: Four
- Dimensions (Width W x Depth D x Height H) (mm): 616x330x769
- Drawer dimension (width W x depth D x height H) (mm): 509 x 295 x 33 (1 ~ 2 stage) . 509 x 295 x 69 (3 ~ 4 stage)
- Load Capacity (kg): 115
- Material: Body: steel (cold-rolled steel), caster: PP
- The top plate load capacity (kg): 35
- KRISBOW Tool Drawer 4D 3S/1M/1Bin (Lemari Perkakas)Deskripsi:TOOL DRAWER 4D 3S/1M/1BIN BLACK LPDBL4- Makes it easier to move places because it is equipped with wheels able to store a lot of tools equipped with a central lock system to prevent the drawer from rolling over.- The drawers with ball bearing slides can full extension as load increase.- Anti-shock protection on all four corners with plastic.- High performance metal worktop with corrugated surface make tools anti-slip.- The center lock system and interlock system prevent cabinet drop off. - One of caster with brake can fixup tool cabinet when you working.- Each drawer with colorful puller, Makes cabinet Eye Side mesh panels, worker can hanger tools and accessories on it when fix with hanger.- PVC Collision protection strip, can avoid scratch to the cars.atribut:
- Dimensions (cm): 75x51x101
- Color: Black
- STANLEY 4-Drawers Roller Cabinet (Set Perkakas)atribut:
- Total Load Capacity (Kg): 300
- PROTO 540SS Rolling Tool Cabinet 27 Inch 4 Drawer Safety Red and Gray (Lemari Perkakas Beroda)atribut:
- Color: Safety Red & Gray
- Number of Drawers: 4
- Capacity Cubic (inch): 11159
- Product Line: 540S
- Depth (inch): 18
- Height (inch): 42
- Weight (lbs): 175
- TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- Ichiko Office Cabinet Mobile Drawer (Lemari Arsip)atribut:
- Dimensions (mm): 400x500x620
- SATA 2 Drawer Tool Cart (Lemari Perkakas)Deskripsi:- Two drawers plus one cabinet deign, more suitable for routine repair and movement and cost-effective- Inner dimensions of drawer:- 1st - 2nd layers: 563x404x90mm (L x W x H)- Dimension of partition inside the cabinet: 195 x 390mm (L x W)- Designed with four side edges and reinforced backplate, ensuring higher strength and durability- 45mm reinforced ball bearing slider and single drawer with a max. load of 35kg- ensuring smooth opening and closing even under the rated load- 5-Inch heavy duty caster, ensuring smooth traveling, lower noise and longer service life- Thickened full polish aluminum alloy handle, more elegant and durable- Dual-Color plastic spraying process, ensuring elegant appearance. Grey plastic pitting surface, not easy to be scratched- EVA mat provided for all drawers and partitionsatribut:
- Made In: China
- Rated Load of Single Drawer (kg): 35
- Kennedy Professional Roller Cabinet (Lemari Perkakas)atribut:
- Product Type: Roller Cabinet
- KRISBOW Lemari PerkakasDeskripsi:- Lemari perkakas dari Krisbow ini dapat memudahkan Anda untuk menyimpan alat perkakas sehingga dapat tersusun dengan rapi. - Terdiri dari beberapa tingkat laci agar dapat lebih mudah mengatur letak perkakas yang disimpan. - Lemari juga dilengkapi dengan roda agar mudah dipindahkan. - Terbuat dari material berkualitas membuat lemari ini dapat lebih tahan lama dan tidak mudah rusak.atribut:
- Capacity (m³): 0.15
- Dimension (H x W x L)(mm): 775x535x860
- Overall (mm): 887x450x850
- PROTO Rolling Tool Cabinet (Lemari Perkakas Beroda)Deskripsi:Premium-duty workstation-height tool cabinets support the heaviest loads and withstand the most frequent use compared to light- and heavy-duty cabinets. Their drawers hold loads of more than 200 lb. (varies by model). The cabinet top stands between waist-to-chest high to provide a work surface for laying out tools and supplies or completing assembly work and paperwork. These cabinets measure 70" wide or more to fit along walls and within spaces wider than the cabinet.atribut:
- Body Material: Steel
- Body Finish: Gloss
- Caster Diameter (inch): 6
- Caster Width (inch): 2
- Number of Handles: 1
- Epson Toner Cartridge Standard T11F Series (Tinta Printer)atribut:
- Compatible Machine: WF-C5890/5390
- SHUTER Filing Cabinet A4 Series (Lemari Arsip)Deskripsi:Looking for the ultimate file storage system for that busy desktop or shared work space? Check out SHUTER's extensive range of desktop file storage units. The cabinets are made of high-quality, rust-resistant, SECC 0.7 mm galvanized steel alloy sheet. This is a classic item in the SHUTER file storage product series. Drawers are either transparent or white and are made of high-impact GPS to avoid dings, cracks, or scratches.atribut:
- Material: Galvanized Steel, GPS/IPS (Including Keyhole Lock)
- Color: Transparent White
- Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Deskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- KRISBOW Lemari 3 Laciatribut:
- Outside Dimension (LxWxH)(mm): 450x900x1091
- Inside Dimension (LxWxH)(mm): 430x850x1086
- HARDEN 7 Drawer Roller Cabinetatribut:
- Dimensions (mm): 675x450x810
Daftar Harga drawer cabinet Terbaru October 2026
| Kennedy Drawer Trolley (Troli Kabinet / Troli Perkakas) | Rp1.999.900 |
| monotaro Tool Cabinet Wagon (4 Stages Drawer Type) | Rp2.399.900 |
| KRISBOW Tool Drawer 4D 3S/1M/1Bin (Lemari Perkakas) | Rp8.099.900 |
| STANLEY 4-Drawers Roller Cabinet (Set Perkakas) | Rp5.999.900 |
| PROTO 540SS Rolling Tool Cabinet 27 Inch 4 Drawer Safety Red and Gray (Lemari Perkakas Beroda) | Rp21.999.900 |
| TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda) | Rp6.599.900 |
| Ichiko Office Cabinet Mobile Drawer (Lemari Arsip) | Rp4.699.900 |
| SATA 2 Drawer Tool Cart (Lemari Perkakas) | Rp5.199.900 |
| Kennedy Professional Roller Cabinet (Lemari Perkakas) | Rp6.999.900 |
| KRISBOW Lemari Perkakas | Rp6.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ebP102040515-18.jpg)
/57P103192187-1.jpg)
/f3P107073543-1.jpg)
/0yP104800034-1.jpg)
/kwP103499752-1.jpg)
/01P101004001-4.jpg)
/7aP108443262-1.jpg)
/llP109197777-1.jpg)
/38P102137116-10.jpg)

/gtP104583605-14.jpg)
/i9P107297657-1.jpg)
/Epson%20Toner%20Cartridge%20Standard%20T11F%20Series%20(Tinta%20Printer)/ihP111691665-1.jpg)
/2sP101520100-12.jpg)
/a3P104717363-1.jpg)
/3mP102137130-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)