PROTO Rolling Tool Cabinet (Lemari Perkakas Beroda)

Sebelum PPN:
Rp38.999.900 - Rp259.999.900
Spesifikasi
Body MaterialSteel
Body FinishGloss
Caster Diameter (inch)6
Caster Width (inch)2
Number of Handles1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premium-duty workstation-height tool cabinets support the heaviest loads and withstand the most frequent use compared to light- and heavy-duty cabinets. Their drawers hold loads of more than 200 lb. (varies by model). The cabinet top stands between waist-to-chest high to provide a work surface for laying out tools and supplies or completing assembly work and paperwork. These cabinets measure 70" wide or more to fit along walls and within spaces wider than the cabinet.

Ulasan Produk

Tidak ada ulasan