Beli double sided adhesive tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nitoms Isolasi Bolak Balik Strong (Double Tape)atribut:
- Material: Base material:Special polyolefin foam, Adhesive:Acrylic type
- Color: White
- Width (mm): 20
- Length (m): 10
- Thickness (mm): 1.2
- Adhesive Strength: 13.1N/20mm
- NITTO Isolasi Bolak Balik No.500 (Double Tape)atribut:
- Material: Base material:Non-woven, Adhesive:Acrylic type
- Color: White
- Width (mm): 50
- Length (m): 20
- Thickness (mm): 0.17
- Adhesive Strength: 6.35N/10mm
- Daimaru Isolasi Bolak Balik (Double Tape)Deskripsi:DOUBLE SIDE TAPEPita perekat ganda ini dirancang khusus untuk menempelkan dua permukaan benda bersama-sama dengan cara yang tidak terlihat pada hasil akhir aplikasi produk. Terbuat dari kertas tisu ringan yang dilapisi dengan perekat kuat di kedua sisi dan dipisahkan oleh kertas rilis.USAGEDigunakan untuk menyambung kertas, penempel kulit tas sebelum dijahit, segel amplop, pengganti lem suatu bagian yang sulit dibubuhi lem, digunakan untuk membungkus kado, perekatan karpet, plat cetakan. Pemakaian di Industri: pabrikasi, laminasi, industri (kertas, garment, sepatu, tas, jaket, boneka dan mainan anak-anak), segel amplop, ATK, plat label elektronika dan lain-lain.
- Joyko Isolasi Bolak Balik (Double Tape)atribut:
- Tape Length (yard): 15
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- Nitoms Isolasi Bolak Balik Powerful No. 541 (Double Tape)atribut:
- Material: Base material:Butyl rubber, Adhesive:Acrylic type, Release paper:Paper
- Color: Black
- Length (m): 10
- Thickness (mm): 0.75
- Adhesive Strength: 6.2N/10mm
- monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)Deskripsi:Produk ini juga sering disebut dengan Tape Perekatatribut:
- Tape Length (m): 20
- Base Material: paper
- Tape Thickness (mm): 0.11
- Color: White
- Feature: Endurance
- Adhesive Materials: Metal
- Adhesive Strength (N/10mm): Inside: 4.0, Outside: 3.0
- Main Works: Large surface material, parts
- Main application: For fixing and temporary fixing
- NACHI TAPE Double Tape (Isolasi Bolak Balik)Deskripsi:Two face tape and use a peelable materials of tissue paper. Widely uses in all fields such as household, photography, paper industry, shoes industry, splicing application, etc.
- NACHI TAPE Isolasi Foam Bolak Balik PE Hitam (Double Tape)atribut:
- Color: Green
- Nitoms Isolasi Bolak Balik Strong (Double Tape)atribut:
- Color: White
- Nitto L Isolasi Bolak Balik Strong untuk Home Interior Panel (Double Tape)Deskripsi:Polyolefin foam base material with excellent cushioning properties is used. The tape is thick and can absorb curved surfaces and steps. The adhesive does not use VOC designated by the Ministry of Health, Labor and Welfare and has excellent adhesion on rough surfaces. Excellent initial bonding and low temperature bonding in winter, improving work efficiency. For temporary fixing of various building material boards and panels such as kitchen panels. For temporary fixing of gypsum board, calcium silicate board, plywood, wood and veneer. For temporary fixing of house interior materials.atribut:
- Material: Base material: Special polyolefin foam, Adhesive: Synthetic rubber
- Adhesive Strength (N/10mm): 5
- Tape Thickness (mm): 1.2
- Tape Length (m): 10
- Color: White
- Tape Width (mm): 20
- Adhesive Type: Powerful
- suitable usage: Low VOC, rough surface
- Main Works: Large surface material, parts
- Main application: For rough surfaces
- NITTO Isolasi Bolak Balik Strong & Removable No.5000Ns (Double Tape)Deskripsi:Nitto No.5000NS adalah double tape yang terbuat dari kain non-woven yang fleksibel dan kuat, dilengkapi dengan lem akrilik yang dapat merekat pada berbagai macam permukaan. No. 5000NS menawarkan kekuatan tarik yang tinggi sehingga tidak robek saat dikopek dan tidak meninggalkan residu lem pada permukaan yang ditempelkan meskipun sudah ditempel dalam waktu yang lama. Isolasi ini dapat dipakai dan dikopek kembali, sangat cocok dipakai untuk barang yang perlu didaur ulang. Dapat dipakai pada:- Plate logam, plate plastik, dan busa.- Bantalan dan bahan penyegelan dalam: printer, mesin fotokopi, televisi, peralatan kantor, dan peralatan rumah tangga.- Barang yang perlu di lepas pasang.atribut:
- Specification: With release paper
- Color: White
- Weight (g): 181.2
- Tape Width (mm): 25
- Base Material: Nonwoven fabric
- Tape Length (m): 20
- Tape Thickness (mm): 0.16
- Adhesive: Acrylic
- Adhesive Power (N/10mm): 8.55
- Tensile Strength (N/10mm): 20
- Adhesive Force (N/20mm): 16
- Holding Power (mm/hour): 2
- Canon Ink Cartridge PG-810 (Tinta Printer)atribut:
- Color: Black
- Kenko Pensil 2Batribut:
- Type: 2B
- SEKISUI Isolasi Bolak Balik Low VOC (Double Tape)atribut:
- Color: Translucent
- Thickness (mm): 0.13
- Finishing Material: Base Material: Non,Woven Fabric, Adhesive: Acrylic
- SwissTech ST/SH Short 4FL End Mill Q-CoatDeskripsi:Series 66 - Short Series Dimensions to DIN 844. Centre cutting. To Manufacturers standards. Cutting diameter to h10. Shank diameter to h6. EMQ-4PS/L Carbide Q-Coat. 'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.atribut:
- Standards Met: DIN 844
- Cutting Direction: Right Hand
- Finish/Coating: AlTiN
- Series: 66
- Number of Flutes: 4
- Cutter Diameter Tolerance: h10
- Shank Diameter Tolerance: h6
- Shank type: Plain Round
- Helix Angle: 30 Degree
- Material: Solid Carbide
- Coolant Delivery: External
- Plunge Type: Centre Cutting
- Flute Type: Helical
Daftar Harga double sided adhesive tape Terbaru January 2026
| Nitoms Isolasi Bolak Balik Strong (Double Tape) | Rp349.900 |
| NITTO Isolasi Bolak Balik No.500 (Double Tape) | Rp289.900 |
| Daimaru Isolasi Bolak Balik (Double Tape) | Rp2.900 |
| Joyko Isolasi Bolak Balik (Double Tape) | Rp3.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| Nitoms Isolasi Bolak Balik Powerful No. 541 (Double Tape) | Rp159.900 |
| monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape) | Rp10.900 |
| NACHI TAPE Double Tape (Isolasi Bolak Balik) | Rp4.900 |
| NACHI TAPE Isolasi Foam Bolak Balik PE Hitam (Double Tape) | Rp4.900 |
| POLLAK Lakban Gypsum Plafon | Rp81.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102031513-1.jpg)
/P102031759-1.jpg)
/P101545752-3.jpg)
/38P105880116-2.jpg)
/qkP106193956-1.jpg)
/P102031452-1.jpg)
/9jP103651343-8.jpg)
/P101000095-4.jpg)
/jeP101005698-3.jpg)

/i3P105558651-1.jpg)
/c7P105435439-1.jpg)
/jfP106584699-1.jpg)
/P102031964-1.jpg)
/Canon%20Ink%20Cartridge%20PG-810%20(Tinta%20Printer)/P102808979-1.jpg)

/c5P105413437-1.jpg)