Nitto L Isolasi Bolak Balik Strong untuk Home Interior Panel (Double Tape)

Sebelum PPN:
Rp87.900
Spesifikasi
MaterialBase material: Special polyolefin foam, Adhesive: Synthetic rubber
Adhesive Strength (N/10mm)5
Tape Thickness (mm)1.2
Tape Length (m)10
ColorWhite
Tape Width (mm)20
Adhesive TypePowerful
suitable usageLow VOC, rough surface
Main WorksLarge surface material, parts
Main applicationFor rough surfaces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyolefin foam base material with excellent cushioning properties is used. The tape is thick and can absorb curved surfaces and steps. The adhesive does not use VOC designated by the Ministry of Health, Labor and Welfare and has excellent adhesion on rough surfaces. Excellent initial bonding and low temperature bonding in winter, improving work efficiency.


For temporary fixing of various building material boards and panels such as kitchen panels. For temporary fixing of gypsum board, calcium silicate board, plywood, wood and veneer. For temporary fixing of house interior materials.
Feature
Uses a polyolefin-based foam base material with excellent cushioning properties.

The adhesive does not use VOC specified by the Ministry of Health, Labor and Welfare, and has excellent adhesion on rough surfaces.

Excellent initial adhesion and low temperature adhesion in winter, improving work efficiency.

The tape is thick and can absorb curved surfaces and steps.

Ulasan Produk

Tidak ada ulasan