Nitoms Isolasi Bolak Balik Otomotif No.541 (Selotip Dua Sisi)

Sebelum PPN:
Rp209.900 - Rp1.099.900
Spesifikasi
MaterialBase material:Butyl rubber, Adhesive:Acrylic type, Release paper:Paper
ColorBlack
Length (m)10
Thickness (mm)0.75
Adhesive Strength6.2N/10mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Foam rubber is adopted as the base material and the acrylic is adopted as the pressure sensitive adhesive, it is a all-weather double-sided tape with excellent adhesion and durability.UsageFor fixing the various vehicle nameplates, For fixing o

Ulasan Produk

Tidak ada ulasan

Halaman Terkait