Beli double action sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAITAMA SEIKI Air Double Action Sander with Dust Extraction
    Mulai

    Rp4.999.900

    SAITAMA SEIKI Air Double Action Sander with Dust Extraction
    Deskripsi:
    4" Double Action Sander
    atribut:
    • Speed No Load (rpm): 8500
    • Orbit Diameter (mm): 5
    • Pad Screw Size (mm): 5/16-24UNF
    • Air Inlet (inch PT): 1/4
    • Noise Level (dBa): 78
  2. TONE Air Double Action Sander
    Mulai

    Rp4.299.900

    TONE Air Double Action Sander
    Deskripsi:
    -Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper and puff is easy with Velcro tape type.-Regulator equipment enables adjustment of the rotation speed by changing the air flow rate.-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.-Plug R1/4(PT1/4)-Oil-Spanner for replacement of pad
    atribut:
    • Cutting Diameter (mm): 20
    • Head Diameter (mm): 9
    • Head Length (mm): 22
    • Total Length (mm): 120
    • Shank Diameter (mm): 16
    • Material: High Speed Steel (SKH56)
  3. SP Double-Action Sander
    Mulai

    Rp4.199.900

    SP Double-Action Sander
    Deskripsi:
    -You can give fine polish with double-action.-Non dust suction type.-For polishing operation.
    atribut:
    • Air consumption: 0.3
    • Hose Intake Port: NPT1/4
    • Exhaust: Back
  4. KRISBOW Mesin Amplas Orbital
    Mulai

    Rp1.999.900

    KRISBOW Mesin Amplas Orbital
    atribut:
    • Pad Size (inch): 5
    • Air Pressure (bar): 6
    • Free Speed (rpm): 12000
    • Orbit Diameter (mm): 5
    • Hose size (inch): 3/8
    • Air Consumption (L/minute): 57
    • Air inlet (inch): 1/4
  5. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  6. Dynabrade Air-Powered Die Grinder
    Mulai

    Rp12.999.900

    Dynabrade Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
  7. SAITAMA SEIKI Angle Sander
    Mulai

    Rp6.999.900

    SAITAMA SEIKI Angle Sander
    Deskripsi:
    Applications: Single Action Sanders: Pint scraping. Removal of rust, die casting chips, welding spot, etc.Double Action Sanders: Widely used at various industrial sites, as carbody repairing, wooden working, metal working, FRP working, etc. with U-Tools' excellent sanding program. Tools are of low vibration, low gravity center, well-balanced & excellent performance.
    atribut:
    • Size (inch): 7
    • Disc/Paper Size (mm): 175
    • Air inlet (inch): PT1/4
    • Length (mm): 325
    • Air Consumption (L/minute): 630
    • No Load Speed (rpm): 4800
    • Noise Level (dBa): 95
  8. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  9. Chicago Pneumatic Air-Powered Random Orbital Disc Sander
    Mulai

    Rp3.299.900

    Chicago Pneumatic Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
  10. Iton Air Reversible Drill
    Mulai

    Rp5.299.900

    Iton Air Reversible Drill
    atribut:
    • Chuck Cap (mm): 10
    • Free Speed (rpm): 3000
    • Length (mm): 185
    • Air Consumption Load (L/minute): 10.0 (285)
    • Air Inlet (PT): 1/4\"
    • Weight (gr): 1240
  11. SAITAMA SEIKI Air Double Action Sander
    Mulai

    Rp3.799.900

    SAITAMA SEIKI Air Double Action Sander
    Deskripsi:
    1.2" Mini Double Action Sande
  12. SAGOLA Pneumatic Sander (Pengamplas Pneumatik / Pneumatic Sander)
    Mulai

    Rp5.199.900

    SAGOLA Pneumatic Sander (Pengamplas Pneumatik / Pneumatic Sander)
    atribut:
    • Power (HP): 0.2
    • Free Speed (rpm): 12000
    • Vibration (m/s2): < 2.5
    • Air Consumption (L/minute): 220
    • Air inlet (inch): 1/4
    • Diameter Hose (mm): Ø 8
  13. SAITAMA SEIKI Orbital Sander
    Mulai

    Rp11.999.900

    SAITAMA SEIKI Orbital Sander
    Deskripsi:
    Tip Sander
    atribut:
    • Pad Size (mm): 123
    • Speed No Load (rpm): 8500
    • Orbit Diameter (mm): 3
    • Air Inlet (inch PT): 1/4
    • Length (mm): 172
    • Air Consumption (L/minute): 340
    • Noise Level (dBa): 78
  14. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  15. WURTH Pneumatic Orbital Sander
    Mulai

    Rp9.599.900

    WURTH Pneumatic Orbital Sander
    Deskripsi:
    Application area : For dry sanding wood, metal surfaces, bodywork, to remove layers of paint, rust, etc. With a 5-mm eccentric fitting particularly suitable for roughing
    atribut:
    • Diameter Sanding Plate (mm): 150
    • Maximum Idle Speed (rpm): 12000
    • Working Pressure (Bar): 6.3
    • Air Consumption (L/minute): 113
    • Output Power (W): 186
  16. RYOBI Sander Polisher
    Mulai

    Rp2.599.900

    RYOBI Sander Polisher
    atribut:
    • Power (W): 300
  17. SAITAMA SEIKI Air Polisher
    Mulai

    Rp3.999.900

    SAITAMA SEIKI Air Polisher
    Deskripsi:
    Applications: Polishing & finishing on paint-coated surface.
    atribut:
    • Air inlet (inch): PT1/4
    • Pad Size (mm): 45
    • Pad Screw Size (mm): 6
    • Length (mm): 135
    • Air Consumption (L/minute): 400
    • No Load Speed (rpm): 22000
    • Noise Level (dBa): 80
  18. SAITAMA SEIKI Angle Polisher
    Mulai

    Rp4.399.900

    SAITAMA SEIKI Angle Polisher
    Deskripsi:
    Applications: Polishing & finishing on paint-coated surface.
    atribut:
    • Size (inch): 8
    • Pad Size (mm): 175
    • Pad Screw Size: W/5/8-11
    • Air inlet (inch): PT1/4
    • Air Consumption (L/minute): 630
    • Length (mm): 325
    • No Load Speed (rpm): 2400
    • Noise Level (dBa): 95
Daftar Harga double action sander Terbaru October 2026
SAITAMA SEIKI Air Double Action Sander with Dust ExtractionRp4.999.900
TONE Air Double Action SanderRp4.299.900
SP Double-Action SanderRp4.199.900
KRISBOW Mesin Amplas OrbitalRp1.999.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
Dynabrade Air-Powered Die GrinderRp12.999.900
SAITAMA SEIKI Angle SanderRp6.999.900
BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)Rp1.699.900
Chicago Pneumatic Air-Powered Random Orbital Disc SanderRp3.299.900
Iton Air Reversible DrillRp5.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)