Chicago Pneumatic Air-Powered Random Orbital Disc Sander

Sebelum PPN:
Rp3.299.900 - Rp8.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
Feature
Air Orbital Sander Vacuum Type Non-Vacuum Product Type Air-Powered Orbital Sander Disc Motion Random Orbital Abrasive Mount Type Adhesive-Backed Motor Type Gearless Duty Light Orbit Diameter 3/16 in Horsepower 0.3 hp Grip Type Palm Speed Settings Variable Air Consumption 16 cfm Required Pressure 90 psi Air Inlet Size 1/4 in Air Inlet Type NPT Minimum Hose Size 3/8 in Arbor Hole Size 3/16 in Number of Vacuum Holes 6 Exhaust Location Rear Throttle Type Lever Tool Series CP35

Ulasan Produk

Tidak ada ulasan