SAITAMA SEIKI Angle Sander

Sebelum PPN:
Rp6.999.900
Spesifikasi
Size (inch)7
Disc/Paper Size (mm)175
Air inlet (inch)PT1/4
Length (mm)325
Air Consumption (L/minute)630
No Load Speed (rpm)4800
Noise Level (dBa)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications: Single Action Sanders: Pint scraping. Removal of rust, die casting chips, welding spot, etc.
Double Action Sanders: Widely used at various industrial sites, as carbody repairing, wooden working, metal working, FRP working, etc. with U-Tools' excellent sanding program. Tools are of low vibration, low gravity center, well-balanced & excellent performance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait