Defelsko PosiTest Adhesion Tester Automatic

Sebelum PPN:
Rp129.999.900 - Rp149.999.900
Spesifikasi
Resolution (MPa)0.01 (1 psi)
Accuracy (%)±1 Full Scale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pull-off Adhesion Testers
Measures adhesion of coatings to metal, wood, concrete and other rigid substrates.
- Select from four Stand-offs - 20 mm, 50 mm, 50x50 mm Tile and 50 mm C1583
- Environmentally sealed enclosure—weatherproof, dustproof and shockproof—meets or exceeds IP65
- Inexpensive, single-use dollies eliminate cleaning for re-use and can be kept as a permanent record
- Self-aligning aluminum dolly enables accurate measurements on smooth or uneven surfaces
- 10, 14, 20 or 50 mm dollies maximize capability and measurement resolution across a wide range of bond strengths
- Calibrated and certified to ± 1% accuracy using a NIST traceable load cell
- Certificate of Calibration showing traceability to NIST included (Long Form)

Conforms to international standards including ASTM C1583/D4541/D7234, ISO 4624/16276-1,
EN 1542/12004-2, AS/NZS 1580.408.5 and others

- Electronically controlled hydraulic pump automatically applies smooth and continuous pull-off pressure. Greatly reduces user effort and the risk of influencing the pulling process
- User adjustable pull rate, pull limit and hold time
- Internal memory stores maximum pull-off pressure, rate of pull, test duration, dolly size, pass/fail, nature of fracture and user notes for 100,000 pulls in up to 1,000 batches
- Impact and scratch resistant color touch screen with keypad for operation with or without gloves
- Compatible with PosiSoft Desktop, PosiSoft.net and PosiTector App (Apple iOS and Android)

Adhesion testers include everything needed for testing: Automatic Adhesion Tester, built-in rechargeable NiMH battery with charger, dollies, abrasive pad, cutting tool, glue with mixing sticks and palettes, cotton swabs, USB cable, PosiSoft Software, instruction booklet, shoulder strap, Certificate of Calibration traceable to NIST, two-year warranty, and a sturdy, lightweight carrying case^

* Optional 20mm/50mm/50 mm C1583/50 mm Tile Conversion Kits allow each model to be used with alternative dolly sizes. Custom 10 and 14 mm dollies are available for special applications (compatible with 20 mm stand off).
Feature
- Electronically controlled hydraulic pump automatically applies smooth and continuous pull-off pressure. Greatly reduces user effort and the risk of influencing the pulling process
- Impact and scratch resistant color touch screen with keypad for operation with or without gloves
- Built-in rechargeable battery performs over 200 tests per charge. Continue testing with AC power while the battery recharges.
- Environmentally sealed enclosure—weatherproof, dustproof and shockproof—meets or exceeds IP65
- Rubberized, shock absorbing grips provide a stable, skid-resistant footing
- Self-aligning aluminum dolly enables accurate measurements on smooth or uneven surfaces
- 10, 14, 20 or 50 mm dollies maximize capability and measurement resolution across a wide range of bond strengths. Maximum pull-off pressure by dolly size...
-- 10 mm: 14000 psi (96 MPa)
-- 14 mm: 7000 psi (50 MPa)
-- 20 mm: 3500 psi (24 MPa)
-- 50 mm: 560 psi (3.8 MPa)
- User selectable measurement units: psi (pounds per square inch), MPa (Megapascal), Nmm2 (Newtons per millimeter square) or Newton (force)
- User adjustable pull rate, pull limit and hold time
- Rotating display for horizontal and vertical use
- Calibrated and certified to ± 1% accuracy using a NIST traceable load cell

Ulasan Produk

Tidak ada ulasan

Halaman Terkait