Sebelum PPN:
Rp94.999.900 - Rp99.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Resolution (MPa) | 0.01 (1 psi) |
|---|---|
| Accuracy (%) | ±1 Full Scale |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pull-off Adhesion Testers
Measures adhesion of coatings to metal, wood, concrete and other rigid substrates.
- Select from four Stand-offs - 20 mm, 50 mm, 50x50 mm Tile and 50 mm C1583
- Environmentally sealed enclosure—weatherproof, dustproof and shockproof—meets or exceeds IP65
- Inexpensive, single-use dollies eliminate cleaning for re-use and can be kept as a permanent record
- Self-aligning aluminum dolly enables accurate measurements on smooth or uneven surfaces
- 10, 14, 20 or 50 mm dollies maximize capability and measurement resolution across a wide range of bond strengths
- Calibrated and certified to ± 1% accuracy using a NIST traceable load cell
- Certificate of Calibration showing traceability to NIST included (Long Form)
Conforms to international standards including ASTM C1583/D4541/D7234, ISO 4624/16276-1, EN 1542/12004-2, AS/NZS 1580.408.5 and others
- Manual hydraulic pump designed to apply smooth and continuous pressure with a single stroke
- Pull Rate Indicator to manually monitor and adjust the rate of pull
- Internal memory stores maximum pull-off pressure, rate of pull, test duration and dolly size for up to 200 pulls
- Compatible with PosiSoft Desktop for viewing, printing and storing measurement data
Adhesion testers include everything needed for testing: Manual Adhesion Tester, 3 AAA batteries, dollies, abrasive pad, cutting tool, glue with mixing sticks and palettes, cotton swabs, USB cable, PosiSoft Software, instruction booklet, Certificate of Calibration traceable to NIST, two-year warranty, and a sturdy, lightweight carrying case
* Optional 20mm/50mm/50 mm C1583/50 mm Tile Conversion Kits allow each model to be used with alternative dolly sizes. Custom 10 and 14 mm dollies are available for special applications (compatible with 20 mm stand off).
Measures adhesion of coatings to metal, wood, concrete and other rigid substrates.
- Select from four Stand-offs - 20 mm, 50 mm, 50x50 mm Tile and 50 mm C1583
- Environmentally sealed enclosure—weatherproof, dustproof and shockproof—meets or exceeds IP65
- Inexpensive, single-use dollies eliminate cleaning for re-use and can be kept as a permanent record
- Self-aligning aluminum dolly enables accurate measurements on smooth or uneven surfaces
- 10, 14, 20 or 50 mm dollies maximize capability and measurement resolution across a wide range of bond strengths
- Calibrated and certified to ± 1% accuracy using a NIST traceable load cell
- Certificate of Calibration showing traceability to NIST included (Long Form)
Conforms to international standards including ASTM C1583/D4541/D7234, ISO 4624/16276-1, EN 1542/12004-2, AS/NZS 1580.408.5 and others
- Manual hydraulic pump designed to apply smooth and continuous pressure with a single stroke
- Pull Rate Indicator to manually monitor and adjust the rate of pull
- Internal memory stores maximum pull-off pressure, rate of pull, test duration and dolly size for up to 200 pulls
- Compatible with PosiSoft Desktop for viewing, printing and storing measurement data
Adhesion testers include everything needed for testing: Manual Adhesion Tester, 3 AAA batteries, dollies, abrasive pad, cutting tool, glue with mixing sticks and palettes, cotton swabs, USB cable, PosiSoft Software, instruction booklet, Certificate of Calibration traceable to NIST, two-year warranty, and a sturdy, lightweight carrying case
* Optional 20mm/50mm/50 mm C1583/50 mm Tile Conversion Kits allow each model to be used with alternative dolly sizes. Custom 10 and 14 mm dollies are available for special applications (compatible with 20 mm stand off).
Feature
- Manual hydraulic pump designed to apply smooth and continuous pressure with a single stroke- NEW High-contrast, easy to read color display
- Environmentally sealed enclosure—weatherproof, dustproof and shockproof—meets or exceeds IP65
- Self-aligning aluminum dolly enables accurate measurements on smooth or uneven surfaces
- Pull Rate Indicator to manually monitor and adjust the rate of pull
- Internal memory stores maximum pull-off pressure, pull rate, test duration and dolly size for up to 200 pulls
- NEW Field replaceable AAA alkaline batteries provide up to 16 hours of testing
10, 14, 20 or 50 mm dollies maximize capability and measurement resolution across a wide range of bond strengths
-- 10 mm: 10000 psi (70 MPa)
-- 14 mm: 6000 psi (40 MPa)
-- 20 mm: 3000 psi (20 MPa)
-- 50 mm: 480 psi (3.3 MPa)
-- 50x50 mm: 375 psi (2.585 MPa)
- User selectable measurement units: psi (pounds per square inch) or MPa (Megapascal)
- Every PosiTest Adhesion Tester is calibrated and certified to ± 1% accuracy using a NIST traceable load cell
- Compatible with PosiSoft Desktop software for viewing, printing and storing measurement data
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
