DAYTON Machine Skate & Roller (Troli Kargo)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.399.900 - Rp37.999.900
Spesifikasi
ColorRed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.
Feature
Machine Roller Kit Load Capacity 33 000 lb Deck Length 10 1/2 in Deck Width 5 3/4 in Deck Height 5 in For Movement Type Turn/Swivel Top Plate Length 5 3/4 in Top Plate Width 5 3/4 in Top Plate Surface Rubber Padded Top Plate Type Swivel with Lock Width Across Deck 5 3/4 in Caster/Roller Configuration (15) Rollers Frame Material Steel Number of Decks 1 Frame Finish Powder Coated Overall Length 10 5/8 in Overall Width 5 3/4 in Overall Height 5 1/4 in

Ulasan Produk

Tidak ada ulasan