Beli dl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kewtech Accessory Kit 103DL, R2DL, Lightmate BC/ES/GU10Deskripsi:PTKIT1 Essential testing accessory kit for faster and safer testing.Includes: Lightmate adapters BC, ES & GU10KEWCHECK R2DL socket testing adapterKEWCHECK 103DL socket testerNew TP4 adapter pinsatribut:
- Connector Size (mm): Kewcheck R2DL : 4; Lightmate BC, ES & GU10 : 4; TP4 : 4
- Current (mA): Kewcheck 103DL : 11
- Standard: Kewcheck 103DL : BS1363; Kewcheck R2DL : BS EN 61010-1, CAT II 300 V; Lightmate BC, ES & GU10 : BS EN 61010-1, CAT II 300 V; TP4 : BS EN 61010-1, CAT II 300 V
- ICP DAS Industrial Sensor DL-10/DL-100 SeriesDeskripsi:The DL-10 is a RS-485 remote temperature, humidity and dew point module that gives you real time temperature, humidity and dew point information at the same time. It contains an RS-485 communication interface and an sensor for measuring temperature, humidity and dew point.The DL-10 module supports Modbus RTU communication protocol for getting measured temperature, humidity and dew point values. DCON Utility Pro provides easy and convenient interfaces for users to confi gure the module. Based on an amazing tiny form-factor, the DL-10 achieves the maximum space savings that allows it to be easily installed anywhere.Product with RoHS Certificateatribut:
- COM Ports: 1 x RS-485, Non-isolated
- COM Ports Baud Rate (bps): 1200 to 115200
- COM Ports Data Format: (N, 8, 1)
- Dew Point Resolution (°C): 0.1
- Humidity Measurement Accuracy (%RH): Typical = ±3 @20 to 80
- Power Input Range (VDC): +10 to +30
- Temperature Measurement Accuracy (°C): Typical = ±0.4
- Temperature Measurement Precision (°C): ±0.1
- Temperature Measurement Resolution (°C): 0.1
- RUCIKA Sambungan Pipa Elbow D-DLatribut:
- Application For: Clean & Wastewater
- SMC DL - Elbow Union DL06atribut:
- Type: DL06-01
- Connector Thread: 1/8
- Sealing Type: With sealant
- Shape: Elbow union
- Suitable Tube Outer Diameter (Φmm): 6
- Threaded Part: (S) With sealant
- Type Of Thread: R
- Lazos DVD+R Dl Data Recording Spindleatribut:
- AS ONE Part Number: 3-664-05
- Case: Spindle case
- Compatible Printer: Inkjet printer
- Content Protection for Recordable Media: Incompatible
- Kinds: DVD+R
- Label Color: White
- Memory Storage (GB): 8.5
- Quantity: 10 sheets
- Speed: 2.4-8x speed
- Structure: One side two layers
- Type: For data
- Aver Auto Tracking CameraDeskripsi:DL30Distance Learning Tracking CameraWhen distance learning and hybrid classrooms are the new normal, the AVer DL30 is a must-have solution for online education. With the DL30 connected to a laptop, you can present freely onstage while livestreaming so students can learn no matter where they are. Teachers don’t need to be camera shy anymore—they can just be themselves and teach how they want thanks to the DL30 tracking camera!atribut:
- Image Sensor (inch): 1/2.8 1080p Low Lux CMOS
- Effective Picture Elements: 2 Megapixels
- Output Resolution: 1080p/60 (IP Streaming & USB)
- Gain: Auto, Manual
- Digital Zoom: 2X
- Exposure Control: Auto, Manual, WDR
- Pan / Tilt Angles (°): Pan : ±170, Tilt : ±90
- SN Ratio (dB): > 50
- Shutter Speed (s): 1/4 to 1/10,000 (60 Hz) 1/3 to 1/10,000 (50 Hz)
- WDR: Yes
- White balance: Auto, Manual
- Ebara Pump Submersible DL Series (Pompa Celup)Deskripsi:Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage, Waste Water
- Synchronous Speed (rpm): 1500
- ESCO [ Fuse holder (relay type) EA940DL seriesatribut:
- AS ONE Part Number: 65-9314-30
- ESCO [For EA940DL-17] Cover (with fusing display)atribut:
- Applicable Fuse Tube Size (mm): Φ6.4x30,Φ6.35x30,Φ6.35x31.8
- ESCO Part Number: EA940DL-22
- Type: Other fuses
- Type of Sign: Panel mounting / DIN rail mounting
- ESCO [For EA940DL-17] + cover (no knob)atribut:
- Applicable Fuse Tube Size (mm): Φ6.4x30,Φ6.35x30,Φ6.35x31.8
- ESCO Part Number: EA940DL-32
- Type: Other fuses
- Type of Sign: Panel mounting / DIN rail mounting
- Optex FA Ultra-Compact Laser Distance Sensor TOF-DL SeriesDeskripsi:World's smallest TOF sensor with digital displayFor long-distance detectionatribut:
- Detection Distance (m): 0.25-2.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: TOF sensor
- OLFA Cutter Knife DL-1 Type (Pisau Cutter)Deskripsi:Integrated blade cutter and auto lock type large cutter. You can process blades safely and more easily without choosing a place. It is easy to remove and install the blade folder with one touch.atribut:
- Color: Yellow-Black
- Total Length (mm): 155
- Main Body Materials: ABS Resin
- Blade Thickness (mm): 0.5
- Blade Materials: Alloy Tool Steel
- Compatible Replacement Blade: LB10K/LB50K/LBB10K/LBB50K/LBSP5K
- Philips Eridani Downlight (Lampu Downlight)Deskripsi:Philips Downlight Multipack ERIDANI DL190B 80 3.5W 30K WH Recessed LED KuningPhilips LED Downlight Eridani sangat cocok untuk segala ruangan dan memberikan cahaya yang lebih merata dan nyamanatribut:
- Color Rendering Index (CRI): 80
- Dimmable: None
- Ingress protection code: IP20
- Input Voltage (V): 220-240
- Nominal Lifetime (hour): 15000
- ESCO [6.4x30mm] Fuse holder (horizontal type) EA940DL seriesatribut:
- AS ONE Part Number: 65-9314-13
- Kewtech Test Leads & AccessoriesDeskripsi:ACC016E 3 wire fused distribution board lead set with IEC connector.IEC mains connectorPiggyback earth for 2 wire testingG7 High-performance test leads
- Miyanaga DL Core ChargingDeskripsi:Work material: wood, plywood, resin material, PVC pipe, artificial marble, access floor.atribut:
- Blade Thickness (mm): 2.2
- Shank Diameter (mm): 6.35
- Effective Length (mm): 40
- Compatible Models: Charge impact drill, charge driver drill
Daftar Harga dl Terbaru October 2026
| Kewtech Accessory Kit 103DL, R2DL, Lightmate BC/ES/GU10 | Rp3.099.900 |
| ICP DAS Industrial Sensor DL-10/DL-100 Series | Rp1.299.900 |
| RUCIKA Sambungan Pipa Elbow D-DL | Rp5.900 |
| SMC DL - Elbow Union DL06 | Rp66.900 |
| Lazos DVD+R Dl Data Recording Spindle | Rp589.900 |
| Aver Auto Tracking Camera | Rp13.999.900 |
| Ebara Pump Submersible DL Series (Pompa Celup) | Rp34.999.900 |
| ESCO [ Fuse holder (relay type) EA940DL series | Rp54.900 |
| ESCO [For EA940DL-17] Cover (with fusing display) | Rp159.900 |
| ESCO [For EA940DL-17] + cover (no knob) | Rp48.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/owP104884896-2.jpg)
%20EA940DL%20series/ouP112508894-1.jpg)
![ESCO [For EA940DL-17] Cover (with fusing display)](https://media.monotaro.id/mid01/small/Alat%20Kelistrikan%20%26%20Alat%20Kontrol/Alat%20Kontrol/Sekering%2C%20Rumah%20Sekering/Sekering%2C%20Lain%20Lain/ESCO%20%5BFor%20EA940DL-17%5D%20Cover%20(with%20fusing%20display)/bzP112509431-1.jpg)
![ESCO [For EA940DL-17] + cover (no knob)](https://media.monotaro.id/mid01/small/Alat%20Kelistrikan%20%26%20Alat%20Kontrol/Alat%20Kontrol/Sekering%2C%20Rumah%20Sekering/Sekering%2C%20Lain%20Lain/ESCO%20%5BFor%20EA940DL-17%5D%20%2B%20cover%20(no%20knob)/bhP112509413-1.jpg)

/P102976814-1.jpg)
/ciP111334450-2.jpg)


/32P106388110-1.jpg)
![ESCO [6.4x30mm] Fuse holder (horizontal type) EA940DL series](https://media.monotaro.id/mid01/small/Alat%20Kelistrikan%20%26%20Alat%20Kontrol/Alat%20Kontrol/Sekering%2C%20Rumah%20Sekering/Rumah%20Sekering/ESCO%20%5B6_4x30mm%5D%20Fuse%20holder%20(horizontal%20type)%20EA940DL%20series/r1P112508973-1.jpg)
![ESCO [6.4x30mm] Fuse holder (horizontal type) EA940DL series](https://media.monotaro.id/mid01/small/Alat%20Kelistrikan%20%26%20Alat%20Kontrol/Alat%20Kontrol/Sekering%2C%20Rumah%20Sekering/Rumah%20Sekering/ESCO%20%5B6_4x30mm%5D%20Fuse%20holder%20(horizontal%20type)%20EA940DL%20series/qjP112508955-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)