JTEKT Electronics (former Koyo Electronics Industries) DL205 series base unit

Sebelum PPN:
Rp5.399.900 - Rp8.899.900
Spesifikasi
Ambient Humidity (% RH)30 to 95 (no condensation)
Ambient Temperature (°C)(When stored) -20 to 70, (when used) 0 to 55
AtmosphereNo corrosive gas
Input Voltage Range (V)85 to 132 VAC (100 V range), 170 to 264 VAC (200 V range), 47 to 63 Hz
Inrush Current (A)Up to 30
Insulation Resistance>10m(DC500V)
MountingMounting hole (4-M4) or DIN rail (conforms to EN5022)
Noise resistanceNEMA(ICS3-304)
Power ConsumptionUp to 80VA
Power Supply(External DC24V) Max.300mA
Power Supply VoltageAC
Shock ResistanceConforms to JIS C 0041, conforms to MIL STD 810C method 516.2
Vibration ResistanceConforms to JIS C 0040 sine wave vibration test method, conforms to MIL STD 810C method 514.2
Withstand Voltage1 minute (1500 V AC between primary, secondary, and field ground)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the base unit for building the DL205 system.
Feature
Specification Two I / O modules can be installed

Ulasan Produk

Tidak ada ulasan