Kewtech Accessory Kit 103DL, R2DL, Lightmate BC/ES/GU10

Sebelum PPN:
Rp3.099.900
Spesifikasi
Connector Size (mm)Kewcheck R2DL : 4; Lightmate BC, ES & GU10 : 4; TP4 : 4
Current (mA)Kewcheck 103DL : 11
StandardKewcheck 103DL : BS1363; Kewcheck R2DL : BS EN 61010-1, CAT II 300 V; Lightmate BC, ES & GU10 : BS EN 61010-1, CAT II 300 V; TP4 : BS EN 61010-1, CAT II 300 V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PTKIT1
Essential testing accessory kit for faster and safer testing.
Includes: Lightmate adapters BC, ES & GU10
KEWCHECK R2DL socket testing adapter
KEWCHECK 103DL socket tester
New TP4 adapter pins
Feature
Key Benefits
NEW TP4 pins are universal with using standard 4mm connections
TP4 pins are designed for faster and safer testing
New mould KEWCHECK R2DL - the original 'break out' socket for fast and secure connection of test leads to a socket outlet
New mould KEWCHECK 103DL Socket tester
LIGHTMATE adapters BC, ES & GU10 enabling fast, easy and safe connection of test leads to lighting points.

Key Features
TP4 Pins - 3 x Test pins to allow for connection of a two pole tester to testing adapters
Universal 4 mm test lead connector
Gives confidence that connection to the circuit has been made
103DL Socket Tester - Clear bright green LEDs
Continuous audible tone for positive good wiring
Strong warbling tone for faulty wiring
Advanced electronics gives clear indication even on noisy circuits
Detects 14 wiring conditions
R2DL Socket Adapter - For fast connection of 4 mm test lead leads
Takes away the need to remove the socket from the wall
Enables superior test results due to more secure connections
Fits universal 4 mm connectors
LIGHTMATE ADAPTERS - For fast connection of 4 mm test lead connectors
3 adaptors to suit BC, ES & GU10 fittings
Enables superior test results due to more secure connections
Fits universal 4 mm connectors
All housed in a purpose designed bag

Ulasan Produk

Tidak ada ulasan