Beli distributor panduit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Padlock Lockout Signatribut:
- UNSPSC: 55121606
- Package Quantity: 25
- Sign Header: No Header
- Sign Legend: WARNING DO NOT REMOVE THIS LOCK. THIS LOCK BELONGS TO
- Sign Material: Vinyl
- Sign Mounting Style: Adhesive
- Thickness (inch): 0.004
- Width (inch): 10
- Panduit Absence of Voltage TesterDeskripsi:These absence of voltage testers (AVT) install into electrical equipment and provide a visual indication when lines are de-energized. These testers let technicians know when equipment is safe to work on and help reduce exposure to electrical shocks and other dangerous conditions.atribut:
- UNSPSC: 31160000
- Brand: PANDUIT
- CAT Safety Rating: Not Rated
- Cable Length (ft): 8
- Includes: AVT Tester with 10 ft Sensor Lead
- Manufacturer Part Number: VS-AVT-C08-L10
- Max. AC Voltage Measured (V): 600
- Max. DC Voltage Measured (V): 600
- Min. AC Voltage Measured (V): 0
- Panduit Butt Splice Wire ConnectorDeskripsi:These butt splice connectors attach wires with crimping tools. Wires insert into each end of the connector until they reach the center of the metal sleeve, where they compress with a crimping tool to hold and splice the connection.atribut:
- UNSPSC: 39121409
- Body Finish: Tin Plated
- Body Material: Copper
- Connection Type: Crimp
- Contact Finish: Tin
- For Wire Type: Stranded
- Number of Splices: 2
- Seam Style: Brazed
- Standards: CSA C22.2 No. 65; UL 486C
- Termination Style: Crimp
- Panduit Cable Ties (Pengikat / Kabel Tis)Deskripsi:All purpose nylon cable ties have good thermal, abrasion, and chemical resistance, so they can be used to bundle and secure wire and cable in a wide variety of applications, including janitorial, housekeeping, and facility maintenance.atribut:
- UNSPSC: 39121703
- Basic Material - Cable Tie: Nylon
- Cable Tie Style: Standard
- Flame retardant: No
- Locking Style: Plastic Pawl
- Material: Nylon 6/6
- Maximum Temperature Rating (°F): 185
- Metal Detectable: No
- Minimum Temperature Rating (°F): -76
- Number of Straps: 1
- Temperature Range (°F): -76 to 185
- Panduit Cable Ties Mount (Pengikat / Kabel Tis)Deskripsi:Adhesive mount cable tie bases stick to clean, dry surfaces and don't require any mounting tools. They have slots to thread in cable ties to bundle and hang wire and cable.atribut:
- UNSPSC: 26121630
- Color: White
- Flame retardant: No
- Material: Nylon 6/6
- Maximum Temperature Rating (°F): 185
- Metal Detectable: No
- Minimum Temperature Rating (°F): -20
- Mounting Method: Adhesive Mount
- Number of Entries: 4
- Standards: CE Compliant; RoHS Compliant
- Temperature Range (°F): -104 to 185
- Fort Cable Ties (Pengikat / Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- BRADY Label Printeratribut:
- Color Capability: Single Color Printing
- Crosby Latch KitDeskripsi:• To be used on A-327 and A-339 Grade 8 sling hooks.• Latch kits shipped unassembled and individually packaged with instructions.
- PROTO Feeler GaugeDeskripsi:Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.atribut:
- Length (inch): 12
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- ELECTRIDUCT Cable Spiral WrapDeskripsi:These cable spiral wraps are appropriate for general purpose applications, such as electrical installations and panel building. They wind around cable and hose to protect and organize them. The spirals allow cable and hose to be routed at any point toward a different direction.atribut:
- UNSPSC: 31160000
- Color: Black
- Length (ft): 50
- Material: Polyethylene
- Maximum Operating Temperature (°F): 190
- Minimum Operating Temperature (°F): -60
- HONEYWELL UVEX Lens Cleaning & Coating Stations & Refillsatribut:
- UNSPSC: 46181806
- WESTWARD F-Shaped Valve Wheel WrenchDeskripsi:These F-shaped valve wheel wrenches are placed through the spokes of the handwheel and reduce the amount of force needed to open or close valves.atribut:
- Material: Alloy Steel
- Finish: Powder-Coated
- Non-Sparking: No
- Insulated: No
- Non-Magnetic: No
- UNSPSC: 27111714
- Corrosion Resistant: Yes
- Dymo Embossing Label PrinterDeskripsi:These label printers create embossed labels that are more resistant to weather, chemicals, ultraviolet light, and temperature changes than standard paper labels.atribut:
- UNSPSC: 44102407
- Character Height (inch): 3/16
- Character Set: 0 - 9; A - Z
- Color: Black
- Compatible Tape Materials: AluminiumStainless Steel
- Cutter Type: Manual
- Features: Reverse Image Wheel; Trailing-Edge
- Finishing Capabilities: Built in Cable Tie Slot PunchBuilt in Hole Punch
- For use with: Non-Adhesive Labels
- Housing Material: Aluminium
- Includes: Carrying Case, Roll of 1/2 in x 16 ft Aluminium Tape
- Manufacturer Part Number: 101105
- Overall Height (inch): 4-1/2
- Overall Length (inch): 11-1/2
- Overall Width (inch): 4
- Product Type: Handheld Embosser
- Series: Rhino M
- Sub Brand: RHINO
- Supported Tape Width (inch): 1/2
- BAG BUDDY Aksesoris Tempat SampahDeskripsi:Bag holders for trash bags are portable and used when a temporary solution is needed. They hold bags open and support the sides when loading bags. Bag holders are reusable and can be folded for storage when not in use.atribut:
- UNSPSC: 47121702
- Color: Silver
- Length (inch): 16
- Material: Steel
- Width (inch): 14
- STANLEY Rivet ToolDeskripsi:These tools install blind rivets, which require access to only one side of the materials being joined. Also known as break-stem rivet tools, they grip the blind rivet's mandrel (pintail), draw it back, flatten the rivet body and pull materials together, and snap it off to set the rivet flush with the surface.atribut:
- Fits Rivet Diameter (inch): 3/32,1/8,5/32,3/16,
- For Rivet Type: Blind
- UNSPSC: 27112402
- CONDOR Back Supportatribut:
- UNSPSC: 46182201
Daftar Harga distributor panduit Terbaru April 2026
| Panduit Padlock Lockout Sign | Rp1.299.900 |
| Panduit Absence of Voltage Tester | Rp11.999.900 |
| Panduit Butt Splice Wire Connector | Rp839.900 |
| Panduit Cable Ties (Pengikat / Kabel Tis) | Rp389.900 |
| Panduit Cable Ties Mount (Pengikat / Kabel Tis) | Rp2.199.900 |
| Fort Cable Ties (Pengikat / Kabel Tis) | Rp3.900 |
| BRADY Label Printer | Rp2.699.900 |
| MasterLock Gembok Safety Thermoplastic | Rp399.900 |
| Crosby Latch Kit | Rp129.900 |
| PROTO Feeler Gauge | Rp839.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/Panduit%20Padlock%20Lockout%20Sign/otP109479893-1.jpg)


/q1P109683937-5.jpg)
/o3P109706867-4.jpg)
/fcP107653552-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Gembok%20Safety%20Thermoplastic/P102723421-1.jpg)


/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Lain%20-%20lain/HONEYWELL%20UVEX%20Lens%20Cleaning%20%26%20Coating%20Stations%20%26%20Refills/q8P109302944-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Dymo%20Embossing%20Label%20Printer/bzP109462431-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Sabuk%20Penyangga/CONDOR%20Back%20Support/ctP109353461-1.jpg)