Panduit Absence of Voltage Tester

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC31160000
BrandPANDUIT
CAT Safety RatingNot Rated
Cable Length (ft)8
IncludesAVT Tester with 10 ft Sensor Lead
Manufacturer Part NumberVS-AVT-C08-L10
Max. AC Voltage Measured (V)600
Max. DC Voltage Measured (V)600
Min. AC Voltage Measured (V)0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These absence of voltage testers (AVT) install into electrical equipment and provide a visual indication when lines are de-energized. These testers let technicians know when equipment is safe to work on and help reduce exposure to electrical shocks and other dangerous conditions.
Feature
Absence of Voltage Tester Alert Type Light CAT Safety Rating Not Rated Cable Length 8 ft Display Type No Display Includes AVT Tester with 10 ft Sensor Lead Maximum AC Voltage Measured 600 V Maximum DC Voltage Measured 600 V Power Source Battery Tester Type Absence of Voltage Tester Battery Chemistry Lithium Ion Battery Size 3.6V Display Screen Type No Display For Phase Single Three Split Includes Batteries Yes

Ulasan Produk

Tidak ada ulasan