Panduit Cable Ties Mount (Pengikat / Kabel Tis)

Sebelum PPN:
Rp2.399.900 - Rp3.299.900
Spesifikasi
UNSPSC26121630
ColorWhite
Flame retardantNo
MaterialNylon 6/6
Maximum Temperature Rating (°F)185
Metal DetectableNo
Minimum Temperature Rating (°F)-20
Mounting MethodAdhesive Mount
Number of Entries4
StandardsCE Compliant; RoHS Compliant
Temperature Range (°F)-104 to 185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive mount cable tie bases stick to clean, dry surfaces and don't require any mounting tools. They have slots to thread in cable ties to bundle and hang wire and cable.
Feature
Cable Tie Mounting Base Number of Entries 4 Slot Width 0.42 in Slot Height 0.09 in Adhesive Mount Material Nylon 6/6 Color White Length 1.5 in Width 1.5 in Height 0.34 in 1.5 in L x 1.5 in W x 0.34 in H Temp Range -104 Degrees to 185 Degrees F Flame Retardant No Metal Detectable No For Use With Miniature Intermediate and Standard Cable Ties Standards CE Compliant RoHS Compliant Max Temp Rating 185 Degrees F Min Temp Rating -20 Degrees F Package Quantity 50

Ulasan Produk

Tidak ada ulasan