ZING Lockout & Tagout Poster

Sebelum PPN:
Rp649.900
Spesifikasi
UNSPSC60121008
Abrasion ResistantYes
Background ColorWhite
Chemical ResistantYes
Corrosion ResistantYes
FinishGlossy
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialNo Grommet
Height (inch)18
IncludesAdhesive Mounting Tabs
Includes FrameNo
Includes Wind SlitsNo
Indoor/Outdoor UsageIndoor Only
MaterialPlastic
Maximum Service Temperature (°F)120
Mesh / SolidSolid
Minimum Service Temperature (°F)-30
Mounting HardwareIncluded
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Product TypeSafety Poster
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendLockout Tagout
ShapeHorizontal Rectangle
Sign Legend StyleSymbol and Text
Thickness (inch)0.1
UV ResistantYes
Width (inch)24
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Poster Shape Horizontal Rectangle Safety Banner Legend Lockout Tagout Sign Legend Style Symbol and Text Printed Language English Background Color White Number of Printed Sides 1 Width 24 in Height 18 in Thickness 0.1 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait