Beli distributor komponen elektronik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WURTH Contact Spray (Pembersih Komponen Elektronik)Deskripsi:Acts preventively against ignition disturbances due to moisture in motor vehicles and other low-voltage ignition systems The processing information is a recommendation based on our tests and experience; independent tests must be carried out before each application. Due to the large number of applications as well as the storage and processing conditions, we accept no liability for a specific processing result. Insofar as our free customer service provides technical information or acts as a consultant, this is done with the exclusion of any liability, unless the advice or information is part of our owed, contractually agreed scope of services or the consultant acted deliberately. We guarantee the constant quality of our products, we reserve the right to make technical changes and further developments. Application area ; Cleans the ignition cable, distributor caps and connectorsatribut:
- Volume (ml): 300
- Color: Light Yellow
- Fragrance: Characteristic
- Chemical Basis: Mineral Oil
- Density (g/cm³): 0.743
- AND Waterproof Electronic Balanceatribut:
- Resolution: 1/3000
- Main Unit Size (mm): 170x220x62
- STARRETT Micrometer Set ElectronicDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1” or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- Item: Micrometer Set Electronic
- TIF Refrigerant ScalesDeskripsi:Socket x socket Schedule 40 fittings, also called slip or hub fittings, include socket ends on all fitting connection ends. The socket ends fit over the end of a PVC pipe and require glue or adhesive to secure the connection. Schedule 40 fittings have thinner walls than Schedule 80.atribut:
- UNSPSC: 41111809
- Accuracy (oz): 0.5
- Display: Digital
- For use with: Refrigerant Tanks
- Maximum Capacity (lbs): 220
- Operating Mode (V): 9 Battery
- Platform Size (inch): 9x9
- Resolution (oz): 0.1
- Type: Electronic, Compact
- STARRETT Digital Electronic Depth GageDeskripsi:Mechanical depth micrometers are used to measure the depth of holes, slots, shoulders, and other projections. They’re operated with a high-precision ratchet thimble. Measurements are read on a vernier scale. Interchangeable measuring rods with different depth ranges can be used with these micrometers.atribut:
- Long Form Calibration Certificate: No
- Number of Gauges: 1
- UEI TEST INSTRUMENTS Refrigerant ScalesDeskripsi:Charging scales can easily charge refrigerants. Scales accurately measure the weight of refrigerant in a cylinder while a system is being charged. Select models can display weight through your smartphone via a free app.atribut:
- UNSPSC: 23111507
- Operating Mode: App-Based
- JB INDUSTRIES Refrigerant ScalesDeskripsi:Schedule 40 pipe nipples have thicker walls than Schedule 10, but not as thick as Schedule 80. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings.atribut:
- UNSPSC: 41111507
- Accuracy (gm): 10
- Accuracy (oz): 0.25
- Display: Digital
- For use with: Weighing The Refrigerant Container, Charging or Recovering
- Includes: Battery and Instructions; Carrying Case
- Maximum Capacity (lbs): 220
- Operating Mode: DC
- Platform Size (inch): 12-1/4
- Resolution (gm): 10
- Resolution (oz): 0.25
- Type: Electronic
- YELLOW JACKET Refrigerant ScalesDeskripsi:These scales are used to measure the weight of a refrigerant cylinder, to help you precisely measure how much of a certain refrigerant is added to a refrigerant recovery system.atribut:
- For use with: Weighing The Refrigerant Container, Charging or Recovering
- Resolution (kg): 0.01
- Resolution (lbs): 0.01
- Resolution (oz): 0.1
- Type: Electronic
- COMPUTE-A-CHARGE Refrigerant ScalesDeskripsi:These scales are used to measure the weight of a refrigerant cylinder, to help you precisely measure how much of a certain refrigerant is added to a refrigerant recovery system.atribut:
- UNSPSC: 23111507
- Display: LCD
- Type: Electronic
- FRIEDRICH Multi-Zone Ductless Mini-Split Air Conditioner Components (Komponen AC)Deskripsi:These indoor air handlers install into a ceiling to distribute cooled or heated air from overhead within a room or area. Multiple air handlers can be connected to an outdoor condenser of sufficient capacity to form a multizone mini-split system for cooling more than one room. These ceiling-mount cassette air handlers are commonly installed in the center of a room within a cutout or drop ceiling, so that most of the air handler is hidden within the ceiling.atribut:
- UNSPSC: 40101701
- Amps (A): 6.3
- Compressor Type: Rotary/Inverter
- Control Type: Electronic
- Control Voltage (VDC): 12
- Cooling Capacity (BtuH): 18000
- For use with: Multi Zone Outdoor Units
- Frequency (Hz): 60
- HSPF (BTU/Wh): 10
- Heating Method: Heat Pump
- Liquid Line Size (inch): 1/4
- Max. Time Delay Fuse Amps (A): 30
- Maximum Vertical Line Length (ft): 49
- Number Of Indoor Units Supported: 1
- Operation Mode - HVAC: Cooling/Heating
- Phase: 1
- Product Type: Split System Air Handler with Heat Pump
- Programming Capability: Daily Schedules
- Refrigerant Precharge (oz): 25
- Refrigerant Type: R-410A
- Remote Control Functions: Full Function
- Requires: Power and Communication Cable; Refrigerant Line Set for New Installation
- Seacoast Corrosion Protection: Front and Rear Coil
- Smart Connectivity: WiFi Control
- Standards: AHRI; ETL
- Suction Line Size (inch): 1/2
- Voltage (V AC): 208/230
- Fort Cable Ties (Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- Locking Style: Self-Locking
- WOLO Klakson Disc untuk Mobil (Horn)atribut:
- UNSPSC: 25172110
- Package Quantity: 1
- HANKISON Air Compressor Part KitDeskripsi:Parts kits are intended for a specific model or series of air compressor.
- DEWALT Rotary Laser KitDeskripsi:These electronic rotary lasers levels help to project horizontal and vertical lines across a wall, floor, or ceiling for level references. Use in exterior applications.atribut:
- Power Source: (2) D Batteries
- Includes: (2) D Batteries; Digital Laser Detector; Target Card; Wall Mount
- Accuracy: ±1/4inch @ 100 ft
- Laser Color: Red
- Number of Beams: 1
- Number of Lines: 1
- Auto Leveling Range: ±5°
- Height (inch): 8 1/4
- Length (inch): 7 7/8
- Leveling Type: Electronic Self-Leveling
- Number of Level Vials: 0
- Number of Plumb Vials: 1
- Number of Scanning Modes: 1
- Rotation Speed (rpm): 0; 60; 600
- Thread Size: 5/8inch-11
- Total Number of Vials: 1
- UNSPSC: 27111802
- Width (inch): 9 1/8
- Greenlee Multimeter Digital (Multitester)Deskripsi:These rugged, high-quality meters are designed for field professionals in a wide range of applications. They can help with troubleshooting and repair applications in standard electrical and electronic systems.atribut:
- UNSPSC: 41113630
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- Phoenix Contact Potential DistributorsDeskripsi:Device circuit breaker boards for four thermomagnetic (CB TM1 ) or electronic (CB E1 NO) circuit breakers with group remote signaling, central supply, connection for relay contacts, and potential distribution for up to four loads per channel.
Daftar Harga distributor komponen elektronik Terbaru November 2026
| WURTH Contact Spray (Pembersih Komponen Elektronik) | Rp279.900 |
| AND Waterproof Electronic Balance | Rp5.299.900 |
| Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen) | Rp31.900 |
| STARRETT Micrometer Set Electronic | Rp50.999.900 |
| TIF Refrigerant Scales | Rp7.799.900 |
| STARRETT Digital Electronic Depth Gage | Rp74.999.900 |
| UEI TEST INSTRUMENTS Refrigerant Scales | Rp9.899.900 |
| JB INDUSTRIES Refrigerant Scales | Rp10.999.900 |
| YELLOW JACKET Refrigerant Scales | Rp12.999.900 |
| COMPUTE-A-CHARGE Refrigerant Scales | Rp8.799.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/WURTH%20Contact%20Spray%20(Pembersih%20Komponen%20Elektronik)/kxP103696753-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)







/b2P109431398-11.jpg)
/coP109427456-1.jpg)
/fcP107653552-1.jpg)
/e3P109350507-1.jpg)



/eiP107724522-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)