UEI TEST INSTRUMENTS Refrigerant Scales

Sebelum PPN:
Rp9.899.900 - Rp11.999.900
Spesifikasi
UNSPSC23111507
Operating ModeApp-Based

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charging scales can easily charge refrigerants. Scales accurately measure the weight of refrigerant in a cylinder while a system is being charged. Select models can display weight through your smartphone via a free app.
Feature
Refrigerant Scale Electronic Platform Size (In.) 10 x 10 +/-0.2 Percent Readings Accuracy Max Capacity (lb) 330 lb Resolution 0.25 oz/7g App-Based Display LCD For Use With All Refrigerants

Ulasan Produk

Tidak ada ulasan