YELLOW JACKET Refrigerant Scales

Sebelum PPN:
Rp12.999.900 - Rp18.999.900
Spesifikasi
For use withWeighing The Refrigerant Container, Charging or Recovering
Resolution (kg)0.01
Resolution (lbs)0.01
Resolution (oz)0.1
TypeElectronic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These scales are used to measure the weight of a refrigerant cylinder, to help you precisely measure how much of a certain refrigerant is added to a refrigerant recovery system.
Feature
Refrigerant Charging or Recovery Scale Electronic Platform Size (In.) 11.3 in x 11.3 in +/-1.0 oz/ +/-0.06 lb/ +/-0.03 kg or 0.1 Percent of Reading Whichever is Greater Accuracy Max Capacity (Lb.) 220 lb Resolution 0.1 oz/0.01 lb/0.01Kg kg lb oz Display LCD For Use With Weighing The Refrigerant Container Charging or Recovering Includes Carrying Case Instructions

Ulasan Produk

Tidak ada ulasan