COMPUTE-A-CHARGE Refrigerant Scales

Sebelum PPN:
Rp8.799.900 - Rp11.999.900
Spesifikasi
UNSPSC23111507
DisplayLCD
TypeElectronic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These scales are used to measure the weight of a refrigerant cylinder, to help you precisely measure how much of a certain refrigerant is added to a refrigerant recovery system.
Feature
Refrigerant Charging or Recovery Scale Electronic Platform Size (In.) 8-3/4 x 8-3/4 +/-0.05 Percent Reading Accuracy Max Capacity (Lb.) 220 lb Resolution 10g g kg lb oz Display LCD For Use With Weighing The Refrigerant Container Charging or Recovering Includes Batteries Case

Ulasan Produk

Tidak ada ulasan