FRIEDRICH Multi-Zone Ductless Mini-Split Air Conditioner Components (Komponen AC)

Sebelum PPN:
Rp25.999.900 - Rp41.999.900
Spesifikasi
UNSPSC40101701
Amps (A)6.3
Compressor TypeRotary/Inverter
Control TypeElectronic
Control Voltage (VDC)12
Cooling Capacity (BtuH)18000
For use withMulti Zone Outdoor Units
Frequency (Hz)60
HSPF (BTU/Wh)10
Heating MethodHeat Pump
Liquid Line Size (inch)1/4
Max. Time Delay Fuse Amps (A)30
Maximum Vertical Line Length (ft)49
Number Of Indoor Units Supported1
Operation Mode - HVACCooling/Heating
Phase1
Product TypeSplit System Air Handler with Heat Pump
Programming CapabilityDaily Schedules
Refrigerant Precharge (oz)25
Refrigerant TypeR-410A
Remote Control FunctionsFull Function
RequiresPower and Communication Cable; Refrigerant Line Set for New Installation
Seacoast Corrosion ProtectionFront and Rear Coil
Smart ConnectivityWiFi Control
StandardsAHRI; ETL
Suction Line Size (inch)1/2
Voltage (V AC)208/230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These indoor air handlers install into a ceiling to distribute cooled or heated air from overhead within a room or area. Multiple air handlers can be connected to an outdoor condenser of sufficient capacity to form a multizone mini-split system for cooling more than one room. These ceiling-mount cassette air handlers are commonly installed in the center of a room within a cutout or drop ceiling, so that most of the air handler is hidden within the ceiling.
Feature
Split System Air Handler with Heat Pump Average Coverage Area 700 to 1 000 sq ft Ceiling-Mount Number Of Indoor Units Supported 1 Operation Mode - HVAC Cooling/Heating 18 000 BtuH Heating Method Heat Pump Heating Capacity - Electric 11 942 BtuH Heating Capacity - Heat Pump 21 200 BtuH Heating Watts 2 500 W Air Flow 380/457/588 cfm 19 SEER 12.5 EER 10 BTU/Wh HSPF 6.3 A Amps 208/230V AC 1 Phase 60 Hz Hz Control Type Electronic Control Voltage 12V DC

Ulasan Produk

Tidak ada ulasan