Beli distributor gravel 6 8 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HI-RUN Trailer & Equipment Tires (Ban OTR)
    Mulai

    Rp449.900

    HI-RUN Trailer & Equipment Tires (Ban OTR)
    Deskripsi:
    The tread depths and patterns of these off-road tires support equipment that runs on rough terrain such as loose gravel, and rocky or muddy dirt roads. Also referred to as all-terrain tires, they are not approved by the Department of Transportation (DOT) to drive on streets and highways. They are primarily used for landscaping equipment and off-road sporting vehicles.
    atribut:
    • UNSPSC: 25172504
    • Tire Material: Rubber
  2. Non Brand Parking Curb
    Mulai

    Rp509.900

    Non Brand Parking Curb
    Deskripsi:
    Parking curbs attach to pavement on parking lots and parking garages to stop vehicles from hitting obstacles. They also provide a physical barrier between walkways and rights of way to protect pedestrians from vehicle traffic.
    atribut:
    • Height (inch): 4
    • Product Type: Parking Stop
  3. MARASTAR Trailer & Equipment Tires (Ban Gerobak Dorong)
    Mulai

    Rp419.900

    MARASTAR Trailer & Equipment Tires (Ban Gerobak Dorong)
    Deskripsi:
    The tread depths and patterns of these off-road tires support equipment that runs on rough terrain such as loose gravel, and rocky or muddy dirt roads. Also referred to as all-terrain tires, they are not approved by the Department of Transportation (DOT) to drive on streets and highways. They are primarily used for landscaping equipment and off-road sporting vehicles.
    atribut:
    • UNSPSC: 25172504
    • Tire Material: Rubber
  4. MARASTAR Wheelbarrow Tires (Ban Gerobak Dorong)
    Mulai

    Rp499.900

    MARASTAR Wheelbarrow Tires (Ban Gerobak Dorong)
    Deskripsi:
    The tread depths and patterns of these off-road tires support equipment that runs on rough terrain such as loose gravel, and rocky or muddy dirt roads. Also referred to as all-terrain tires, they are not approved by the Department of Transportation (DOT) to drive on streets and highways. They are primarily used for landscaping equipment and off-road sporting vehicles.
    atribut:
    • UNSPSC: 25172504
    • Manufacturer Part Number: 20003
    • Maximum Load Capacity (lbs): 300
    • Maximum Pressure (psi): 30
    • Outside Diameter (in): 13
    • Ply: 4
    • Product Type: Tire Only
    • Tire Material: Rubber
    • Tire Size: 4.00-6
    • Tire Type: Wheelbarrow Tire
    • Tread Pattern: SU12
    • Weight (lbs): 5
  5. HI-RUN Wheelbarrow Tires (Ban Gerobak Dorong)
    Mulai

    Rp489.900

    HI-RUN Wheelbarrow Tires (Ban Gerobak Dorong)
    Deskripsi:
    The tread depths and patterns of these off-road tires support equipment that runs on rough terrain such as loose gravel, and rocky or muddy dirt roads. Also referred to as all-terrain tires, they are not approved by the Department of Transportation (DOT) to drive on streets and highways. They are primarily used for landscaping equipment and off-road sporting vehicles.
    atribut:
    • UNSPSC: 25172504
    • Maximum Pressure (psi): 24
    • Ply: 4
    • Product Type: Tire Only
    • Tire Material: Rubber
    • Tire Type: Wheelbarrow Tire
    • Tread Pattern: Sawtooth
  6. HI-RUN Tractor Tires Trailer & Equipment (Ban Traktor)
    Mulai

    Rp999.900

    HI-RUN Tractor Tires Trailer & Equipment (Ban Traktor)
    Deskripsi:
    The tread depths and patterns of these off-road tires support equipment that runs on rough terrain such as loose gravel, and rocky or muddy dirt roads. Also referred to as all-terrain tires, they are not approved by the Department of Transportation (DOT) to drive on streets and highways. They are primarily used for landscaping equipment and off-road sporting vehicles.
    atribut:
    • UNSPSC: 25172504
  7. TJERNLUND Exhaust Draft Inducers
    Mulai

    Rp5.199.900

    TJERNLUND Exhaust Draft Inducers
    Deskripsi:
    These draft inducers install into the exhaust section of combustion systems and help to start the draft airflow. They are not OEM-specific and will work in a wide variety of systems and installations.
  8. CALCULATED INDUSTRIES Calculator
    Mulai

    Rp679.900

    CALCULATED INDUSTRIES Calculator
    atribut:
    • UNSPSC: 44101801
    • Display: LCD
    • Power Supply: Battery
  9. Non Brand Speed Bump & Rumble Strip
    Mulai

    Rp1.099.900

    Non Brand Speed Bump & Rumble Strip
    Deskripsi:
    These kits include materials used to install speed bumps and rumble strips.
  10. USA SEALING Manual Ball Valves
    Mulai

    Rp389.900

    USA SEALING Manual Ball Valves
    Deskripsi:
    Stainless steel one-way ball valves have lockable handles to prevent tampering and are used to control flow in a closed pipe system. These quarter-turn ball valves provide better on/off control compared to gate valves that use a stem that closes to control liquid flow. They allow only 1-way flow and have a standard port design that slightly restricts liquid flow. Valves are one piece with stainless steel construction for corrosion resistance.
    atribut:
    • UNSPSC: 40141607
  11. Non Brand Pallet Jack
    Mulai

    Rp10.999.900

    Non Brand Pallet Jack
    Deskripsi:
    General purpose manual pallet jacks have fixed-width forks and are suitable for use in a wide range of settings.
    atribut:
    • UNSPSC: 24101505
    • Color: Blue
    • Fork Length (inch): 48
    • Frame Finish: Powder Coated
    • Overall Height (inch): 48
    • Overall Length (inch): 63
    • Overall Width (inch): 27
    • Type: Hand Pallet
    • Wheel Base (inch): 47 1/2
    • Width Across Forks (inch): 27
  12. WESTWARD Chisel
    Mulai

    Rp169.900

    WESTWARD Chisel
    Deskripsi:
    Flat chisels have a wide, wedged blade to cut metal, remove scale, clean welds, chisel off bolt heads, scrape off coatings and paint, and chip off material.
    atribut:
    • Material: Steel
    • Non-Sparking: No
  13. RHINO CART General Purpose Dolly
    Mulai

    Rp3.499.900

    RHINO CART General Purpose Dolly
    Deskripsi:
    Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.
    atribut:
    • UNSPSC: 31160000
    • Assembled: Yes
    • Axle Dia. (inch): 3/8
    • Brake Type: No Caster Brake
    • Caster Wheel Bearings: Ball Bearing
    • Caster Wheel Dia. (inch): 3
    • Caster Wheel Width (inch): 1
    • Caster Wheel/Tread Material: Proprietary Urethane
    • Caster/Wheel Configuration: (8) Inline Ball Bearing Wheels
    • Center Opening Length (inch): 23
    • Center Opening Width (inch): 6
    • Color: Yellow
    • Compatible with Product Type: Appliances, Safes, Pots, Large Rocks, Furniture
    • Connectable Ends: No
    • Deck Height (inch): 4-1/2
    • Deck Length (inch): 18
    • Deck Material: Polypropylene
    • Deck Style: Open
    • Deck Surface: Plastic Coated
    • Deck Thickness (inch): 2
    • Deck Width (inch): 5
    • End Style: Raised
    • Features: Travel Over Uneven Surfaces
    • For Surface Type: Black Top; Brick; Carpet; Concrete; Gravel; Tile; Wood
    • Frame Finish: Unfinished
    • Frame Material: Steel
    • Handle Type: No Handle
    • Includes Reinforcing Cross Brace: Without Reinforcing Cross Brace
    • Includes Tow Eye: Without Towing Eye
    • Lip Height (inch): 1-1/2
    • Lip Type: 2 Sided Lipped
    • Load Capacity (lbs): 1500
    • Maximum Deck Width (inch): 48
    • Minimum Deck Length (inch): 6
    • Minimum Deck Width (inch): 6
    • Overall Height (inch): 5
    • Overall Length (inch): 48
    • Overall Width (inch): 18
    • Securing Mechanism: Bungee Cord
    • Weight (lbs): 10
Daftar Harga distributor gravel 6 8 Terbaru March 2026
HI-RUN Trailer & Equipment Tires (Ban OTR)Rp449.900
Non Brand Parking CurbRp509.900
MARASTAR Trailer & Equipment Tires (Ban Gerobak Dorong)Rp419.900
MARASTAR Wheelbarrow Tires (Ban Gerobak Dorong)Rp499.900
HI-RUN Wheelbarrow Tires (Ban Gerobak Dorong)Rp489.900
HI-RUN Tractor Tires Trailer & Equipment (Ban Traktor)Rp999.900
TJERNLUND Exhaust Draft InducersRp5.199.900
CALCULATED INDUSTRIES CalculatorRp679.900
Non Brand Speed Bump & Rumble StripRp1.099.900
USA SEALING Manual Ball ValvesRp389.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)