MARASTAR Trailer & Equipment Tires (Ban Gerobak Dorong)

Sebelum PPN:
Rp499.900 - Rp2.899.900
Spesifikasi
UNSPSC25172504
Tire MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tread depths and patterns of these off-road tires support equipment that runs on rough terrain such as loose gravel, and rocky or muddy dirt roads. Also referred to as all-terrain tires, they are not approved by the Department of Transportation (DOT) to drive on streets and highways. They are primarily used for landscaping equipment and off-road sporting vehicles.
Feature
Lawn/Garden Tire Tire Type Lawn Mower Tire Outside Diameter 9 in Tire Size 9X3.50-4 Weight Capacity 350 lb Tread Pattern Smooth Maximum Pressure 30 psi Product Type Tire Only Ply 2 Ply Tire Material Rubber Weight 4 lb

Ulasan Produk

Tidak ada ulasan