MARASTAR Wheelbarrow Tires (Ban Gerobak Dorong)

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC25172504
Manufacturer Part Number20003
Maximum Load Capacity (lbs)300
Maximum Pressure (psi)30
Outside Diameter (in)13
Ply4
Product TypeTire Only
Tire MaterialRubber
Tire Size4.00-6
Tire TypeWheelbarrow Tire
Tread PatternSU12
Weight (lbs)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tread depths and patterns of these off-road tires support equipment that runs on rough terrain such as loose gravel, and rocky or muddy dirt roads. Also referred to as all-terrain tires, they are not approved by the Department of Transportation (DOT) to drive on streets and highways. They are primarily used for landscaping equipment and off-road sporting vehicles.
Feature
Lawn/Garden Tire Tire Type Wheelbarrow Tire Outside Diameter 13 in Tire Size 4.00-6 Weight Capacity 300 lb Tread Pattern SU12 Maximum Pressure 30 psi Product Type Tire Only Ply 4 Ply Tire Material Rubber Weight 5 lb

Ulasan Produk

Tidak ada ulasan