RHINO CART Trolley General Purpose Dolly (Troli Barang Dolly)

Sebelum PPN:
Rp4.199.900
Spesifikasi
UNSPSC31160000
AssembledYes
Axle Dia. (inch)3/8
Brake TypeNo Caster Brake
Caster Wheel BearingsBall Bearing
Caster Wheel Dia. (inch)3
Caster Wheel Width (inch)1
Caster Wheel/Tread MaterialProprietary Urethane
Caster/Wheel Configuration(8) Inline Ball Bearing Wheels
Center Opening Length (inch)23
Center Opening Width (inch)6
ColorYellow
Compatible with Product TypeAppliances, Safes, Pots, Large Rocks, Furniture
Connectable EndsNo
Deck Height (inch)4-1/2
Deck Length (inch)18
Deck MaterialPolypropylene
Deck StyleOpen
Deck SurfacePlastic Coated
Deck Thickness (inch)2
Deck Width (inch)5
End StyleRaised
FeaturesTravel Over Uneven Surfaces
For Surface TypeBlack Top; Brick; Carpet; Concrete; Gravel; Tile; Wood
Frame FinishUnfinished
Frame MaterialSteel
Handle TypeNo Handle
Includes Reinforcing Cross BraceWithout Reinforcing Cross Brace
Includes Tow EyeWithout Towing Eye
Lip Height (inch)1-1/2
Lip Type2 Sided Lipped
Load Capacity (lbs)1500
Maximum Deck Width (inch)48
Minimum Deck Length (inch)6
Minimum Deck Width (inch)6
Overall Height (inch)5
Overall Length (inch)48
Overall Width (inch)18
Securing MechanismBungee Cord
Weight (lbs)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.
Feature
General Purpose Dolly Load Capacity 1 500 lb Deck Length 18 in Deck Width 5 in Deck Height 4 1/2 in Deck Material Polypropylene Deck Surface Plastic Coated Deck Style Open Center Opening Length 23 in Center Opening Width 6 in Color Yellow End Style Raised Frame Material Steel Lip Height 1 1/2 in Lip Type 2 Sided Lipped Securing Mechanism Bungee Cord Deck Thickness 2 in Maximum Deck Width 48 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait