TJERNLUND Exhaust Draft Inducers

Sebelum PPN:
Rp6.499.900 - Rp79.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These draft inducers install into the exhaust section of combustion systems and help to start the draft airflow. They are not OEM-specific and will work in a wide variety of systems and installations.
Feature
Induced Draft Blower Application Boilers Water Heaters For Fuel Type LP Natural Gas Oil For Appliance Type Boilers Furnaces Unit Heaters Water Heaters Maximum Vent Pipe Diameter 8 in Minimum Vent Pipe Diameter 6 in Maximum Heater BTU Input for Gas Appliance 600 000 BtuH Maximum Heater BTU Input for Oil Appliance 450 000 BtuH Inlet Diameter 6 in Outlet Diameter 6 in Nameplate Voltage 115V AC Current 1.51 A Maximum Motor Speed 3 300 RPM Maximum Static Pressure 1 3/8 in wc

Ulasan Produk

Tidak ada ulasan